Motion
UCNST202-10C4HR23

AMI BEARINGS INC
UCNST202-10C4HR23

Ball Bearing Take-Up Unit - 5/8 in Bore, Cast Iron Housing, Set Screw Collar
MI ITEM #08629997
MFR #UCNST202-10C4HR23
List Price$222.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCNST202-10C4HR23

Ball Bearing Take-Up Unit - 5/8 in Bore, Cast Iron Housing, Set Screw Collar
MI ITEM #08629997
MFR #UCNST202-10C4HR23

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$222.68/each for your price

Overview

Mfr description
UCNST202-10C4HR23 5/8" HIGH TEMP (450

Specifications

  • Bore Diameter
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Manufacturer Catalog Number
    UCNST202-10C4HR23
  • Product Type
    Take-Up Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text