Motion
UCNST202-10TC

AMI BEARINGS INC
UCNST202-10TC

Ball Bearing Take-Up Unit - Side Mount, 5/8 in Bore, Cast Iron Housing, Set Screw Collar
MI ITEM #08630004
MFR #UCNST202-10TC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCNST202-10TC

Ball Bearing Take-Up Unit - Side Mount, 5/8 in Bore, Cast Iron Housing, Set Screw Collar
MI ITEM #08630004
MFR #UCNST202-10TC

Mfr description
UCNST202-10TC 5/8" WIDE SET SCREW
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    5/8 in

Details

  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Manufacturer Catalog Number
    UCNST202-10TC
  • Product Type
    Take-Up Ball Bearing Units
  • Unit Type
    Side Mount

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)