Motion
UCNST202TC
Ball Bearing Take-Up Unit - 15 mm Bore, Cast Iron Housing, Set Screw Collar
MI ITEM #08630011
MFR #UCNST202TC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Bearing Take-Up Unit - 15 mm Bore, Cast Iron Housing, Set Screw Collar
MI ITEM #08630011
MFR #UCNST202TC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    15 mm

Details

  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Manufacturer Catalog Number
    UCNST202TC
  • Product Type
    Take-Up Ball Bearing Units

Overview

Mfr description
UCNST202TC 15MM WIDE SET SCREW TEFLON

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought