Motion
UCNST204-12C4HR5

AMI BEARINGS INC
UCNST204-12C4HR5

Ball Bearing Take-up Unit - Side Mount, 3/4 in Bore, Cast Iron Housing, Set Screw Collar, Normal Duty
MI ITEM #08630024
MFR #UCNST204-12C4HR5
Price$127.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCNST204-12C4HR5

Ball Bearing Take-up Unit - Side Mount, 3/4 in Bore, Cast Iron Housing, Set Screw Collar, Normal Duty
MI ITEM #08630024
MFR #UCNST204-12C4HR5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$127.76/each

Specifications

Dimensions

  • Bore Diameter  
    3/4 in
  • Shaft Diameter
    0.7500 in, 19.05 mm

Details

  • Bearing Series
    UC200
  • Bore Type
    Cylindrical
  • Duty Type
    Normal Duty
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Housing Type
    Narrow-Slot Take-up
  • Locking Device
    Set Screw
  • Manufacturer Catalog Number
    UCNST204-12C4HR5
  • Material
    Cast Iron
  • Max Operating Temperature
    200 °C, 392 °F
  • Maximum Temperature
    200 °C, 392 °F
  • Mounting Type
    Narrow Slot
  • Operating Temperature Range
    200 °C, 392 °F
  • Product Type
    Take-Up Ball Bearing Units
  • Seal Material
    Silicone
  • Series
    UCNST200
  • Shaft Attachment
    Set Screw
  • Type Of Bearing
    Ball Bearing
  • Unit Type
    Side Mount

Overview

Mfr description
UCNST204-12C4HR5 3/4" HIGH TEMP (400

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought