Motion
UCNST204-12NPMZ20

AMI BEARINGS INC
UCNST204-12NPMZ20

Ball Bearing Take-up Unit - Side Mount, 3/4 in Bore, Cast Iron - Nickel Plated Housing, Set Screw Collar, Normal Duty, 0.3125 in, 7.90 mm Slot
Mi Item #08630025
MFR #UCNST204-12NPMZ20
Price$219.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCNST204-12NPMZ20

Ball Bearing Take-up Unit - Side Mount, 3/4 in Bore, Cast Iron - Nickel Plated Housing, Set Screw Collar, Normal Duty, 0.3125 in, 7.90 mm Slot
Mi Item #08630025
MFR #UCNST204-12NPMZ20

Mfr description
UCNST204-12NPMZ20 3/4" KANIGEN SET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$219.34/each

Specifications

Dimensions

  • Bore Diameter  
    3/4 in
  • Bore Length
    1.2200 in, 30.98 mm
  • Housing Dimensions
    1.4375 in, 36.51 mm
  • Housing Width
    1.4375 in, 36.51 mm
  • Inner Ring Width
    1.2200 in, 30.98 mm
  • Insert Outer Diameter
    1.8504 in, 47 mm
  • Length Through Bore
    1.2200 in, 30.98 mm
  • Outside Diameter
    1.8500 in, 47 mm
  • Overall Height
    3.5470 in, 90.09 mm
  • Overall Length
    3.5000 in, 89 mm
  • Overall Width
    1.4375 in, 36.50 mm
  • Shaft Diameter
    0.7500 in, 19.05 mm
  • Size Code
    204
  • Slot Spacing  
    3.0000 in, 76.20 mm
  • Slot Width  
    0.3125 in, 7.90 mm
  • Take Up Frame Size
    NST204
  • Weight
    1.85 lbs, 0.839 kg

Details

  • Bearing Material
    52100 Steel
  • Bearing Series
    UCNST200
  • Bore Type
    Cylindrical
  • Cage Material
    Steel
  • Compatible Frame Number
    NST204
  • Country of Origin
    Japan
  • Duty Type
    Normal Duty
  • Dynamic Load Capacity
    12855 N, 2890 lbf
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Nickel Plated
  • Grease Type
    Shell Gadus S2 V100 #3
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron - Nickel Plated
  • Housing Type
    Narrow-Slot Take-up
  • Insert Material
    52100 Steel
  • Locking Device
    Set Screw
  • Lubrication
    Relubricatable
  • Lubrication Type
    Relubricatable
  • Manufacturer Catalog Number
    UCNST204-12NPMZ20
  • Material
    Cast Iron
  • Max Operating Temperature
    100 °C, 212 °F
  • Max Rpm
    5000 rpm
  • Maximum Speed
    5000 rpm
  • Maximum Temperature
    100 °C, 212 °F
  • Mounting Type
    Narrow Slot
  • Operating Temperature Range
    100 °C, 212 °F
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    12855 N, 2890 lbf
  • Radial Static Load Capacity
    6672 N, 1500 lbf
  • Relubricatable
    True
  • Replacement Bearing
    UC204-12
  • Retainer Type
    Riveted Steel
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Sealing Type
    Contact Seal
  • Self Aligning
    True
  • Sensor Ready
    False
  • Series
    UCNST200
  • Shaft Attachment
    Set Screw
  • Static Load Capacity
    6672.3 N, 1500 lbf
  • Type Of Bearing
    Ball Bearing
  • Unit Type
    Side Mount
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)