Specifications
Dimensions
- Bore Diameter3/4 in
Details
- Expansion CapabilityNon-Expansion Bearing (Fixed)
- Expansion TypeNon-Expansion Bearing (Fixed)
- Housing MaterialCast Iron
- Locking DeviceSet Screw
- Manufacturer Catalog NumberUCNST204-12TCMZ2
- Product TypeTake-Up Ball Bearing Units
- Unit TypeSide Mount
Overview
Mfr description
UCNST204-12TCMZ2 3/4" ZINC WIDE SET