Motion
UCNST205-14C4HR23

AMI BEARINGS INC
UCNST205-14C4HR23

Ball Bearing Take-up Unit - 7/8 in Bore, Cast Iron Housing, Set Screw Collar, Normal Duty
Mi Item #08630036
MFR #UCNST205-14C4HR23
Price$264.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCNST205-14C4HR23

Ball Bearing Take-up Unit - 7/8 in Bore, Cast Iron Housing, Set Screw Collar, Normal Duty
Mi Item #08630036
MFR #UCNST205-14C4HR23

Mfr description
UCNST205-14C4HR23 7/8" HIGH TEMP (450
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$264.60/each

Specifications

Dimensions

  • Bore Diameter  
    7/8 in
  • Inner Ring Width
    1.3390 in, 34 mm
  • Shaft Diameter
    0.8750 in, 22.22 mm
  • Size Code
    205
  • Weight
    1.76 lbs, 0.798 kg

Details

  • Bearing Material
    52100 Steel
  • Bearing Series
    UC200
  • Bore Type
    Cylindrical
  • Cage Material
    Steel
  • Duty Type
    Normal Duty
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    Noxlub BF4026
  • Housing Material
    Cast Iron
  • Housing Type
    Narrow-Slot Take-up
  • Insert Material
    52100 Steel
  • Locking Device
    Set Screw
  • Lubrication
    Noxlub BF4026
  • Lubrication Type
    Noxlub BF4026
  • Manufacturer Catalog Number
    UCNST205-14C4HR23
  • Material
    Cast Iron
  • Max Operating Temperature
    232 °C, 450 °F
  • Maximum Temperature
    232 °C, 450 °F
  • Mounting Type
    Narrow Slot
  • Operating Temperature Range
    232 °C, 450 °F
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    14011.9 N, 3150 lbf
  • Radial Static Load Capacity
    800 kgf, 1780 lbf
  • Relubricatable
    True
  • Replacement Bearing
    UC205-14
  • Seal Material
    Silicone
  • Seal Type
    Contact Seal
  • Sealing Type
    Contact Seal
  • Self Aligning
    True
  • Series
    UCNST200
  • Shaft Attachment
    Set Screw
  • Static Load Capacity
    7917.82 N, 1780 lbf
  • Type Of Bearing
    Ball Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)