Motion
UCNST205-14C4HR5

AMI BEARINGS INC
UCNST205-14C4HR5

Ball Bearing Take-Up Unit - 7/8 in Bore, Cast Iron Housing, Set Screw Collar
MI ITEM #08630037
MFR #UCNST205-14C4HR5
List Price$152.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCNST205-14C4HR5

Ball Bearing Take-Up Unit - 7/8 in Bore, Cast Iron Housing, Set Screw Collar
MI ITEM #08630037
MFR #UCNST205-14C4HR5

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
List Price$152.91/each for your price

Overview

Mfr description
UCNST205-14C4HR5 7/8" HIGH TEMP (400

Specifications

  • Bore Diameter
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Manufacturer Catalog Number
    UCNST205-14C4HR5
  • Product Type
    Take-Up Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text