Motion
UCNST205-14NPMZ2

AMI BEARINGS INC
UCNST205-14NPMZ2

Ball Bearing Take-up Unit - Side Mount, 7/8 in Bore, Cast Iron - Nickel Plated Housing, Set Screw Collar, Normal Duty, 0.3125 in, 7.90 mm Slot
Mi Item #08630038
MFR #UCNST205-14NPMZ2
Price$137.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCNST205-14NPMZ2

Ball Bearing Take-up Unit - Side Mount, 7/8 in Bore, Cast Iron - Nickel Plated Housing, Set Screw Collar, Normal Duty, 0.3125 in, 7.90 mm Slot
Mi Item #08630038
MFR #UCNST205-14NPMZ2

Mfr description
UCNST205-14NPMZ2 7/8" ZINC WIDE SET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$137.97/each

Specifications

Dimensions

  • Bore Diameter  
    7/8 in
  • Bore Length
    1.3390 in, 34 mm
  • Housing Dimensions
    1.5000 in, 38.10 mm
  • Housing Width
    1.5000 in, 38.10 mm
  • Inner Ring Width
    1.3390 in, 34 mm
  • Insert Outer Diameter
    2.0472 in, 52 mm
  • Length Through Bore
    1.3390 in, 34 mm
  • Outside Diameter
    2.0472 in, 52 mm
  • Overall Height
    3.6250 in, 92.07 mm
  • Overall Length
    3.5000 in, 89 mm
  • Overall Width
    1.5000 in, 38.10 mm
  • Shaft Diameter
    0.8750 in, 22.22 mm
  • Slot Width  
    0.3125 in, 7.90 mm
  • Take Up Frame Size
    NST205
  • Weight
    1.76 lbs, 0.798 kg

Details

  • Bearing Material
    52100 Chrome Steel
  • Bearing Series
    UCNST200
  • Cage Material
    Steel
  • Country of Origin
    Japan
  • Duty Type
    Normal Duty
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    Shell Gadus S2 V100 #3
  • Housing Construction
    One Piece
  • Housing Material
    Cast Iron - Nickel Plated
  • Housing Type
    Narrow-Slot Take-up
  • Locking Device
    Set Screw
  • Lubrication
    Relubricatable
  • Lubrication Type
    Grease Fitting
  • Manufacturer Catalog Number
    UCNST205-14NPMZ2
  • Material
    Cast Iron
  • Max Rpm
    5000 rpm
  • Maximum Speed
    5000 rpm
  • Mounting Type
    Narrow Slot
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    14011.9 N, 3150 lbf
  • Radial Static Load Capacity
    800 kgf, 1780 lbf
  • Relubricatable
    True
  • Retainer Type
    Riveted Steel
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Sealing Type
    Contact Seal
  • Self Aligning
    True
  • Sensor Ready
    False
  • Series
    UCNST200
  • Shaft Attachment
    Set Screw
  • Type Of Bearing
    Ball Bearing
  • Unit Type
    Side Mount
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)