Specifications
Dimensions
- Bore Diameter15/16 in
- Shaft Diameter0.9375 in, 23.81 mm
Details
- Bearing SeriesUCNST200
- Bore TypeCylindrical
- Cage MaterialSteel
- Duty TypeNormal Duty
- Expansion CapabilityNon-Expansion Bearing (Fixed)
- Expansion TypeNon-Expansion Bearing (Fixed)
- Grease TypeNoxlub BF4026
- Housing MaterialCast Iron
- Housing TypeNarrow-Slot Take-up
- Locking DeviceSet Screw
- LubricationNoxlub BF4026
- Lubrication TypeNoxlub BF4026
- Manufacturer Catalog NumberUCNST205-15C4HR23
- MaterialCast Iron
- Max Operating Temperature232 °C, 450 °F
- Maximum Temperature232 °C, 450 °F
- Mounting TypeNarrow Slot
- Operating Temperature Range232 °C, 450 °F
- Product TypeTake-Up Ball Bearing Units
- RelubricatableTrue
- Seal MaterialSilicone
- Seal TypeContact Seal
- Sealing TypeContact Seal
- Self AligningTrue
- SeriesUCNST200
- Shaft AttachmentSet Screw
- Type Of BearingBall Bearing
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)