Motion
UCNST205-16NPMZ20

AMI BEARINGS INC
UCNST205-16NPMZ20

Ball Bearing Take-up Unit - 1 in Bore, Cast Iron - Nickel Plated Housing, Set Screw Collar, Normal Duty
Mi Item #08630045
MFR #UCNST205-16NPMZ20
Price$243.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCNST205-16NPMZ20

Ball Bearing Take-up Unit - 1 in Bore, Cast Iron - Nickel Plated Housing, Set Screw Collar, Normal Duty
Mi Item #08630045
MFR #UCNST205-16NPMZ20

Mfr description
UCNST205-16NPMZ20 1" KANIGEN SET SCREW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$243.21/each

Specifications

Dimensions

  • Bore Diameter  
    1 in
  • Bore Length
    1.3390 in, 34 mm
  • Inner Ring Width
    1.3390 in, 34 mm
  • Insert Outer Diameter
    2.0472 in, 52 mm
  • Length Through Bore
    1.3390 in, 34 mm
  • Outside Diameter
    2.0472 in, 52 mm
  • Shaft Diameter
    1.0000 in, 25.39 mm
  • Size Code
    205
  • Tap Thread Size
    1/4-28 UNF

Details

  • Bearing Material
    AISI 52100 Steel
  • Bearing Series
    UC200MZ20
  • Bore Type
    Round
  • Cage Material
    Stamped Steel
  • Country of Origin
    USA
  • Duty Type
    Normal Duty
  • Dynamic Load Capacity
    14011.9 N, 3150 lbf
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Nickel Plated
  • Grease Type
    H1 Approved Food Grade Grease
  • Housing Construction
    One Piece
  • Housing Material
    Cast Iron - Nickel Plated
  • Insert Material
    Kanigen Corrosion Resistant AISI 52100 Steel
  • Locking Device
    Set Screw
  • Lubrication
    Relubricatable
  • Lubrication Type
    Relubricatable
  • Manufacturer Catalog Number
    UCNST205-16NPMZ20
  • Material
    Nickel Corrosion Resistant Cast Iron
  • Max Operating Temperature
    100 °C, 212 °F
  • Maximum Temperature
    100 °C, 212 °F
  • Mounting Type
    Take-Up Unit
  • Operating Temperature Range
    100 °C, 212 °F
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    14011.9 N, 3150 lbf
  • Radial Static Load Capacity
    800 kgf, 1780 lbf
  • Relubricatable
    True
  • Replacement Bearing
    UC205-16MZ20
  • Retainer Type
    Stamped Steel
  • Seal Material
    Buna-Nitrile Rubber
  • Seal Type
    Single Lip Seal
  • Sealing Type
    Single Lip Seal
  • Self Aligning
    True
  • Sensor Ready
    False
  • Shaft Attachment
    Set Screw
  • Static Load Capacity
    7917.82 N, 1780 lbf
  • Type Of Bearing
    Ball Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)