Specifications
Dimensions
- Bore Diameter1-1/8 in
- Shaft Diameter1.1250 in, 28.57 mm
- Weight2.42 lbs, 1.098 kg
Details
- Bearing SeriesUCNST200
- Bore TypeCylindrical
- Cage MaterialSteel
- Duty TypeNormal Duty
- Expansion CapabilityNon-Expansion Bearing (Fixed)
- Expansion TypeNon-Expansion Bearing (Fixed)
- Grease TypeRelubricatable
- Housing MaterialCast Iron
- Housing TypeNarrow-Slot Take-up
- Locking DeviceSet Screw
- LubricationRelubricatable
- Lubrication TypeRelubricatable
- Manufacturer Catalog NumberUCNST206-18C4HR5
- MaterialCast Iron
- Max Operating Temperature200 °C, 392 °F
- Maximum Temperature200 °C, 392 °F
- Mounting TypeNarrow Slot
- Operating Temperature Range200 °C, 392 °F
- Product TypeTake-Up Ball Bearing Units
- RelubricatableTrue
- Seal MaterialSilicone
- Seal TypeContact Seal
- Sealing TypeContact Seal
- SeriesUCNST200
- Shaft AttachmentSet Screw
- Type Of BearingBall Bearing
- Unit TypeSide Mount
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)