Specifications
Dimensions
- Bore Diameter1-1/8 in
Details
- Expansion CapabilityNon-Expansion Bearing (Fixed)
- Expansion TypeNon-Expansion Bearing (Fixed)
- Housing MaterialCast Iron
- Locking DeviceSet Screw
- Manufacturer Catalog NumberUCNST206-18TC
- Product TypeTake-Up Ball Bearing Units
- Unit TypeSide Mount