Motion
UCNST206-19C4HR5

AMI BEARINGS INC
UCNST206-19C4HR5

Ball Bearing Take-up Unit - Side Mount, 1-3/16 in Bore, Cast Iron Housing, Set Screw Collar, Normal Duty, 0.5000 in, 12.69 mm Slot
Mi Item #08630064
MFR #UCNST206-19C4HR5
Price$189.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCNST206-19C4HR5

Ball Bearing Take-up Unit - Side Mount, 1-3/16 in Bore, Cast Iron Housing, Set Screw Collar, Normal Duty, 0.5000 in, 12.69 mm Slot
Mi Item #08630064
MFR #UCNST206-19C4HR5

Mfr description
UCNST206-19C4HR5 1-3/16" HIGH TEMP (400
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$189.00/each

Specifications

Dimensions

  • Body Width
    1.5630 in, 39.70 mm
  • Bore Diameter  
    1-3/16 in
  • Bore Length
    1.5000 in, 38.10 mm
  • Housing Dimensions
    1.5600 in, 39.60 mm
  • Housing Width
    1.5600 in, 39.60 mm
  • Inner Ring Width
    1.5000 in, 38.10 mm
  • Insert Outer Diameter
    2.4409 in, 62 mm
  • Length Through Bore
    1.5000 in, 38.10 mm
  • Outside Diameter
    2.4410 in, 62 mm
  • Overall Height
    4.2500 in, 108 mm
  • Overall Length
    4.0000 in, 101.59 mm
  • Overall Width
    1.5630 in, 39.70 mm
  • Shaft Diameter
    1.1875 in, 30.16 mm
  • Size Code
    206
  • Slot Spacing  
    3.5000 in, 88.90 mm
  • Slot Width  
    0.5000 in, 12.69 mm
  • Take Up Frame Size
    NST206
  • Weight
    2.42 lbs, 1.098 kg

Details

  • Bearing Material
    52100 Chrome Steel
  • Bearing Series
    UCNST200
  • Bore Type
    Cylindrical
  • Cage Material
    Steel
  • Compatible Frame Number
    NST206
  • Country of Origin
    Japan
  • Duty Type
    Normal Duty
  • Dynamic Load Capacity
    19616.6 N, 4410 lbf
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Zinc Anodized Slinger
  • Grease Type
    Yuken Super-Lube #3 (HR5 Type)
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Narrow-Slot Take-up
  • Insert Material
    52100 Chrome Steel
  • Locking Device
    Set Screw
  • Lubrication
    Relubricatable
  • Lubrication Type
    Grease Fitting
  • Manufacturer Catalog Number
    UCNST206-19C4HR5
  • Material
    Cast Iron
  • Max Operating Temperature
    200 °C, 392 °F
  • Maximum Temperature
    200 °C, 392 °F
  • Mounting Type
    Narrow Slot
  • Operating Temperature Range
    200 °C, 392 °F
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    19616.6 N, 4410 lbf
  • Radial Static Load Capacity
    11298.4 N, 2540 lbf
  • Relubricatable
    True
  • Replacement Bearing
    UC206-19
  • Retainer Type
    Riveted Steel
  • Seal Material
    Silicone
  • Seal Type
    Contact Seal
  • Sealing Type
    Contact Seal
  • Self Aligning
    True
  • Series
    UCNST200
  • Shaft Attachment
    Set Screw
  • Static Load Capacity
    11298.5 N, 2540 lbf
  • Type Of Bearing
    Ball Bearing
  • Unit Type
    Side Mount
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)