Motion
UCNST206-19NPMZ20

AMI BEARINGS INC
UCNST206-19NPMZ20

Ball Bearing Take-up Unit - Side Mount, 1-3/16 in Bore, Cast Iron - Nickel Plated Housing, Set Screw Collar, Normal Duty, 0.5000 in, 12.69 mm Slot
MI ITEM #08630067
MFR #UCNST206-19NPMZ20
Price$300.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCNST206-19NPMZ20

Ball Bearing Take-up Unit - Side Mount, 1-3/16 in Bore, Cast Iron - Nickel Plated Housing, Set Screw Collar, Normal Duty, 0.5000 in, 12.69 mm Slot
MI ITEM #08630067
MFR #UCNST206-19NPMZ20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$300.78/each

Specifications

Dimensions

  • Between Frame Width
    0.8750 in, 22.19 mm
  • Body Width
    1.5940 in, 40.50 mm
  • Bore Diameter  
    1-3/16 in
  • Bore Length
    1.5000 in, 38.10 mm
  • Hole Diameter
    0.3125 in, 7.94 mm
  • Housing Dimensions
    1.5940 in, 40.50 mm
  • Housing Width
    1.5940 in, 40.50 mm
  • Inner Ring Width
    1.5000 in, 38.10 mm
  • Insert Outer Diameter
    2.4409 in, 62 mm
  • Length Through Bore
    1.5000 in, 38.10 mm
  • Outside Diameter
    2.4410 in, 62 mm
  • Overall Height
    4.2500 in, 108 mm
  • Overall Length
    4.0000 in, 101.59 mm
  • Overall Width
    1.5940 in, 40.49 mm
  • Shaft Diameter
    1.1875 in, 30.16 mm
  • Size Code
    206
  • Slot Spacing  
    3.5000 in, 88.90 mm
  • Slot Width  
    0.5000 in, 12.69 mm
  • Take Up Frame Size
    NST206
  • Tap Thread Size
    1/8-27 NPT
  • Weight
    2.42 lbs, 1.098 kg

Details

  • Bearing Material
    52100 Steel
  • Bearing Series
    UC200
  • Bore Type
    Cylindrical
  • Cage Material
    Steel
  • Compatible Frame Number
    NST206
  • Country of Origin
    Japan
  • Duty Type
    Normal Duty
  • Dynamic Load Capacity
    19616.6 N, 4410 lbf
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Nickel Plated
  • Grease Type
    Shell Gadus S2 V100 #3
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron - Nickel Plated
  • Housing Type
    Narrow-Slot Take-up
  • Locking Device
    Set Screw
  • Lubrication
    Relubricatable
  • Lubrication Type
    Grease Fitting
  • Manufacturer Catalog Number
    UCNST206-19NPMZ20
  • Material
    Gray Cast Iron
  • Max Operating Temperature
    100 °C, 212 °F
  • Max Rpm
    4800 rpm
  • Maximum Speed
    4800 rpm
  • Maximum Temperature
    100 °C, 212 °F
  • Mounting Type
    Narrow Slot
  • Operating Temperature Range
    100 °C, 212 °F
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    19616.6 N, 4410 lbf
  • Radial Static Load Capacity
    11298.4 N, 2540 lbf
  • Relubricatable
    True
  • Replacement Bearing
    UC206-19
  • Retainer Type
    Riveted Steel
  • Seal Material
    Nitrile
  • Seal Type
    Contact Seal
  • Sealing Type
    Contact Seal
  • Self Aligning
    True
  • Sensor Ready
    False
  • Series
    UCNST200
  • Shaft Attachment
    Set Screw
  • Static Load Capacity
    11298.5 N, 2540 lbf
  • Type Of Bearing
    Ball Bearing
  • Unit Type
    Side Mount

Overview

Mfr description
UCNST206-19NPMZ20 1-3/16" KANIGEN SET

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought