Specifications
Dimensions
- Bore Diameter1-3/16 in
Details
- Expansion CapabilityNon-Expansion Bearing (Fixed)
- Expansion TypeNon-Expansion Bearing (Fixed)
- Housing MaterialCast Iron
- Locking DeviceSet Screw
- Manufacturer Catalog NumberUCNST206-19TCMZ2
- Product TypeTake-Up Ball Bearing Units
Overview
Mfr description
UCNST206-19TCMZ2 1-3/16" ZINC WIDE SET