Motion
UCNST206-20NPMZ20

AMI BEARINGS INC
UCNST206-20NPMZ20

Ball Bearing Take-up Unit - Side Mount, 1-1/4 in Bore, Cast Iron - Nickel Plated Housing, Set Screw Collar, Normal Duty, 0.3125 in, 7.90 mm Slot
Mi Item #08630073
MFR #UCNST206-20NPMZ20
Price$300.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCNST206-20NPMZ20

Ball Bearing Take-up Unit - Side Mount, 1-1/4 in Bore, Cast Iron - Nickel Plated Housing, Set Screw Collar, Normal Duty, 0.3125 in, 7.90 mm Slot
Mi Item #08630073
MFR #UCNST206-20NPMZ20

Mfr description
UCNST206-20NPMZ20 1-1/4" KANIGEN SET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$300.78/each

Specifications

Dimensions

  • Bore Diameter  
    1-1/4 in
  • Inner Ring Width
    1.5000 in, 38.10 mm
  • Overall Height
    4.0000 in, 101.59 mm
  • Overall Length
    4.2500 in, 108 mm
  • Shaft Diameter
    1.2500 in, 31.75 mm
  • Slot Width  
    0.3125 in, 7.90 mm
  • Weight
    2.42 lbs, 1.098 kg

Details

  • Bearing Material
    52100 Steel
  • Bearing Series
    UCNST200
  • Bore Type
    Round
  • Duty Type
    Normal Duty
  • Dynamic Load Capacity
    19616.6 N, 4410 lbf
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron - Nickel Plated
  • Housing Type
    Narrow-Slot Take-up
  • Locking Device
    Set Screw
  • Manufacturer Catalog Number
    UCNST206-20NPMZ20
  • Material
    Cast Iron
  • Mounting Type
    Narrow Slot
  • Product Type
    Take-Up Ball Bearing Units
  • Relubricatable
    True
  • Seal Type
    Contact Seal
  • Sealing Type
    Contact Seal
  • Self Aligning
    True
  • Shaft Attachment
    Set Screw
  • Static Load Capacity
    11298.5 N, 2540 lbf
  • Type Of Bearing
    Ball Bearing
  • Unit Type
    Side Mount
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)