Motion
UCNST207-20NPMZ2RF

AMI BEARINGS INC
UCNST207-20NPMZ2RF

Ball Bearing Take-up Unit - 1-1/4 in Bore, Cast Iron - Nickel Plated Housing, Set Screw Collar, Normal Duty, 0.3125 in, 7.90 mm Slot
Mi Item #08630085
MFR #UCNST207-20NPMZ2RF
Price$232.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCNST207-20NPMZ2RF

Ball Bearing Take-up Unit - 1-1/4 in Bore, Cast Iron - Nickel Plated Housing, Set Screw Collar, Normal Duty, 0.3125 in, 7.90 mm Slot
Mi Item #08630085
MFR #UCNST207-20NPMZ2RF

Mfr description
UCNST207-20NPMZ2RF 1-1/4" ZINC SET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$232.41/each

Specifications

Dimensions

  • Bore Diameter  
    1-1/4 in
  • Inner Ring Width
    1.6890 in, 42.90 mm
  • Overall Height
    4.6250 in, 117.47 mm
  • Overall Length
    4.0000 in, 101.59 mm
  • Shaft Diameter
    1.2500 in, 31.75 mm
  • Slot Width  
    0.3125 in, 7.90 mm
  • Weight
    3.53 lbs, 1.6 kg

Details

  • Bearing Material
    52100 Steel
  • Bearing Series
    UCNST200
  • Bore Type
    Cylindrical
  • Cage Material
    Steel
  • Duty Type
    Normal Duty
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    Relubricatable
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron - Nickel Plated
  • Housing Type
    Narrow-Slot Take-up
  • Insert Material
    52100 Steel
  • Locking Device
    Set Screw
  • Lubrication
    Relubricatable
  • Lubrication Type
    Grease Fitting
  • Manufacturer Catalog Number
    UCNST207-20NPMZ2RF
  • Material
    Cast Iron
  • Mounting Type
    Narrow Slot
  • Product Type
    Take-Up Ball Bearing Units
  • Relubricatable
    True
  • Seal Type
    Patented RF Double Lip Seal
  • Sealing Type
    Patented RF Double Lip Seal
  • Self Aligning
    True
  • Series
    UCNST200
  • Shaft Attachment
    Set Screw
  • Type Of Bearing
    Ball Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)