Motion
UCNST207-20NPMZ20

AMI BEARINGS INC
UCNST207-20NPMZ20

Ball Bearing Take-up Unit - 1-1/4 in Bore, Cast Iron - Nickel Plated Housing, Set Screw Collar, Normal Duty, 0.5000 in, 12.69 mm Slot
MI ITEM #08630086
MFR #UCNST207-20NPMZ20
Price$387.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCNST207-20NPMZ20

Ball Bearing Take-up Unit - 1-1/4 in Bore, Cast Iron - Nickel Plated Housing, Set Screw Collar, Normal Duty, 0.5000 in, 12.69 mm Slot
MI ITEM #08630086
MFR #UCNST207-20NPMZ20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$387.03/each

Specifications

Dimensions

  • Bore Diameter  
    1-1/4 in
  • Inner Ring Width
    1.6890 in, 42.90 mm
  • Overall Height
    4-5/8 in, 117.50 mm
  • Overall Length
    4-5/8 in, 117.47 mm
  • Overall Width
    1-19/32 in, 40.47 mm
  • Shaft Diameter
    1.2500 in, 31.75 mm
  • Slot Width  
    0.5000 in, 12.69 mm
  • Weight
    3.53 lbs, 1.6 kg

Details

  • Bearing Material
    AISI 52100 Steel
  • Bearing Series
    UCNST200
  • Bore Type
    Round
  • Cage Material
    Steel
  • Duty Type
    Normal Duty
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Nickel Plated
  • Grease Type
    Relubricatable
  • Housing Material
    Cast Iron - Nickel Plated
  • Insert Material
    AISI 52100 Steel
  • Locking Device
    Set Screw
  • Lubrication
    Relubricatable
  • Lubrication Type
    Grease Fitting
  • Manufacturer Catalog Number
    UCNST207-20NPMZ20
  • Material
    Cast Iron
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    25888.6 N, 5820 lbf
  • Radial Static Load Capacity
    15390.8 N, 3460 lbf
  • Relubricatable
    True
  • Replacement Bearing
    UC207-20
  • Seal Type
    Contact Seal
  • Sealing Type
    Contact Seal
  • Self Aligning
    True
  • Series
    UCNST200
  • Shaft Attachment
    Set Screw
  • Static Load Capacity
    15390.8 N, 3460 lbf
  • Type Of Bearing
    Ball Bearing

Overview

Mfr description
UCNST207-20NPMZ20 1-1/4" KANIGEN SET

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought