Motion
UCNST207-21C4HR5

AMI BEARINGS INC
UCNST207-21C4HR5

Ball Bearing Take-up Unit - 1-5/16 in Bore, Cast Iron Housing, Set Screw Collar, Normal Duty
Mi Item #08630091
MFR #UCNST207-21C4HR5
Price$233.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCNST207-21C4HR5

Ball Bearing Take-up Unit - 1-5/16 in Bore, Cast Iron Housing, Set Screw Collar, Normal Duty
Mi Item #08630091
MFR #UCNST207-21C4HR5

Mfr description
UCNST207-21C4HR5 1-5/16" HIGH TEMP (400
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$233.48/each

Specifications

Dimensions

  • Bore Diameter  
    1-5/16 in
  • Shaft Diameter
    1.3125 in, 33.33 mm

Details

  • Bearing Material
    52100 Chrome Steel
  • Bearing Series
    UCNST200
  • Duty Type
    Normal Duty
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    Relubricatable
  • Housing Construction
    One Piece
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication
    Relubricatable
  • Lubrication Type
    Grease Fitting
  • Manufacturer Catalog Number
    UCNST207-21C4HR5
  • Material
    Cast Iron
  • Max Operating Temperature
    200 °C, 392 °F
  • Maximum Temperature
    200 °C, 392 °F
  • Operating Temperature Range
    200 °C, 392 °F
  • Product Type
    Take-Up Ball Bearing Units
  • Relubricatable
    True
  • Seal Material
    Silicone
  • Seal Type
    Contact Seal
  • Sealing Type
    Contact Seal
  • Self Aligning
    True
  • Series
    UCNST200
  • Shaft Attachment
    Set Screw
  • Type Of Bearing
    Ball Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)