Motion
UCNST207-22NPMZ2RF

AMI BEARINGS INC
UCNST207-22NPMZ2RF

Ball Bearing Take-up Unit - Side Mount, 1-3/8 in Bore, Cast Iron - Nickel Plated Housing, Set Screw Collar, Normal Duty, 0.5000 in, 12.69 mm Slot
Mi Item #08630099
MFR #UCNST207-22NPMZ2RF
Price$232.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCNST207-22NPMZ2RF

Ball Bearing Take-up Unit - Side Mount, 1-3/8 in Bore, Cast Iron - Nickel Plated Housing, Set Screw Collar, Normal Duty, 0.5000 in, 12.69 mm Slot
Mi Item #08630099
MFR #UCNST207-22NPMZ2RF

Mfr description
UCNST207-22NPMZ2RF 1-3/8" ZINC SET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$232.41/each

Specifications

Dimensions

  • Bore Diameter  
    1-3/8 in
  • Inner Ring Width
    1.6890 in, 42.90 mm
  • Overall Height
    4.6250 in, 117.47 mm
  • Overall Length
    4.6250 in, 117.47 mm
  • Overall Width
    1.5937 in, 40.47 mm
  • Shaft Diameter
    1.3750 in, 34.92 mm
  • Size Code
    207
  • Slot Width  
    0.5000 in, 12.69 mm
  • Weight
    3.53 lbs, 1.6 kg

Details

  • Bearing Material
    52100 Chrome Steel
  • Bearing Series
    UCNST200
  • Bore Type
    Cylindrical
  • Cage Material
    Steel
  • Duty Type
    Normal Duty
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Nickel Plated
  • Grease Type
    Relubricatable
  • Housing Material
    Cast Iron - Nickel Plated
  • Housing Type
    Narrow-Slot Take-up
  • Insert Material
    52100 Chrome Steel
  • Locking Device
    Set Screw
  • Lubrication
    Relubricatable
  • Lubrication Type
    Grease Fitting
  • Manufacturer Catalog Number
    UCNST207-22NPMZ2RF
  • Material
    Cast Iron
  • Max Operating Temperature
    100 °C, 212 °F
  • Maximum Temperature
    100 °C, 212 °F
  • Mounting Type
    Narrow Slot
  • Operating Temperature Range
    100 °C, 212 °F
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    25888.6 N, 5820 lbf
  • Radial Static Load Capacity
    15390.8 N, 3460 lbf
  • Relubricatable
    True
  • Replacement Bearing
    UC207-22
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Double Lip Seal
  • Sealing Type
    Double Lip Seal
  • Self Aligning
    True
  • Series
    UCNST200
  • Shaft Attachment
    Set Screw
  • Static Load Capacity
    15390.8 N, 3460 lbf
  • Type Of Bearing
    Ball Bearing
  • Unit Type
    Side Mount
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)