Motion
UCNST208-24NPMZ20RF

AMI BEARINGS INC
UCNST208-24NPMZ20RF

Ball Bearing Take-up Unit - 1-1/2 in Bore, Cast Iron - Nickel Plated Housing, Set Screw Collar, Normal Duty, 0.6250 in, 15.90 mm Slot
Mi Item #08630114
MFR #UCNST208-24NPMZ20RF
Price$515.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCNST208-24NPMZ20RF

Ball Bearing Take-up Unit - 1-1/2 in Bore, Cast Iron - Nickel Plated Housing, Set Screw Collar, Normal Duty, 0.6250 in, 15.90 mm Slot
Mi Item #08630114
MFR #UCNST208-24NPMZ20RF

Mfr description
UCNST208-24NPMZ20RF 1-1/2" KANIGEN SET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$515.93/each

Specifications

Dimensions

  • Bore Diameter  
    1-1/2 in
  • Bore Length
    1.9370 in, 49.20 mm
  • Housing Dimensions
    2.1250 in, 54 mm
  • Housing Width
    2.1250 in, 54 mm
  • Inner Ring Width
    1.9370 in, 49.20 mm
  • Insert Outer Diameter
    3.1496 in, 80 mm
  • Length Through Bore
    1.9370 in, 49.20 mm
  • Outside Diameter
    3.1500 in, 80 mm
  • Overall Height
    4.5000 in, 114.29 mm
  • Overall Length
    5.1250 in, 130.19 mm
  • Overall Width
    2.1250 in, 54 mm
  • Shaft Diameter
    1.5000 in, 38.10 mm
  • Size Code
    208
  • Slot Spacing  
    4.0000 in, 101.59 mm
  • Slot Width  
    0.6250 in, 15.90 mm
  • Take Up Frame Size
    NST208
  • Tap Thread Size
    1/8-27 NPT
  • Weight
    5.51 lbs, 2.5 kg

Details

  • Bearing Material
    52100 Steel
  • Bearing Series
    UCNST200
  • Bore Type
    Round
  • Cage Material
    Steel
  • Compatible Frame Number
    NST208
  • Country of Origin
    Japan
  • Duty Type
    Normal Duty
  • Dynamic Load Capacity
    6590 lbf
  • End Type
    Open
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Nickel Plated
  • Grease Type
    Shell Gadus S2 V100 #3
  • Housing Construction
    One Piece
  • Housing Material
    Cast Iron - Nickel Plated
  • Housing Type
    Narrow-Slot Take-up
  • Insert Material
    52100 Steel
  • Locking Device
    Set Screw
  • Lubrication
    Relubricatable
  • Lubrication Type
    Grease Fitting
  • Manufacturer Catalog Number
    UCNST208-24NPMZ20RF
  • Material
    Cast Iron
  • Max Operating Temperature
    100 °C, 212 °F
  • Max Rpm
    2000 rpm
  • Maximum Speed
    2000 rpm
  • Maximum Temperature
    100 °C, 212 °F
  • Mounting Type
    Narrow Slot
  • Operating Temperature Range
    100 °C, 212 °F
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    2990 kgf, 6590 lbf
  • Radial Static Load Capacity
    1830 kgf, 4020 lbf
  • Relubricatable
    True
  • Replacement Bearing
    UC208-24
  • Retainer Type
    Riveted Steel
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Patented RF Double Lip Seal
  • Sealing Type
    Patented RF Double Lip Seal
  • Self Aligning
    True
  • Series
    UCNST200
  • Shaft Attachment
    Set Screw
  • Static Load Capacity
    4020 lbf
  • Type Of Bearing
    Ball Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)