Motion
UCNST208NPMZ2RF

AMI BEARINGS INC
UCNST208NPMZ2RF

Ball Bearing Take-Up Unit - Side Mount, 40 mm Bore, Cast Iron - Nickel Plated Housing, Set Screw Collar
Mi Item #08630121
MFR #UCNST208NPMZ2RF
Price$273.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCNST208NPMZ2RF

Ball Bearing Take-Up Unit - Side Mount, 40 mm Bore, Cast Iron - Nickel Plated Housing, Set Screw Collar
Mi Item #08630121
MFR #UCNST208NPMZ2RF

Mfr description
UCNST208NPMZ2RF 40MM ZINC SET SCREW RF
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$273.82/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm

Details

  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron - Nickel Plated
  • Locking Device
    Set Screw
  • Manufacturer Catalog Number
    UCNST208NPMZ2RF
  • Product Type
    Take-Up Ball Bearing Units
  • Unit Type
    Side Mount
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)