Motion
UCNST209
Ball Bearing Take-up Unit - Side Mount, 45 mm Bore, Cast Iron Housing, Set Screw Collar, Normal Duty, 5/8 in, 15.90 mm Slot
Mi Item #08630124
MFR #UCNST209
Price$155.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Bearing Take-up Unit - Side Mount, 45 mm Bore, Cast Iron Housing, Set Screw Collar, Normal Duty, 5/8 in, 15.90 mm Slot
Mi Item #08630124
MFR #UCNST209

Mfr description
UCNST209 45MM WIDE SET SCREW NARROW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$155.82/each

Specifications

Dimensions

  • Body Width
    1-1/8 in, 28.60 mm
  • Bore Diameter  
    45 mm
  • Bore Length
    1.9370 in, 49.20 mm
  • Hole Diameter
    5/16 in, 7.90 mm
  • Housing Dimensions
    1-13/16 in, 46 mm
  • Housing Width
    1-13/16 in, 46 mm
  • Inner Ring Width
    1.9370 in, 49.20 mm
  • Insert Outer Diameter
    3.3460 in, 85 mm
  • Length Through Bore
    1.9370 in, 49.20 mm
  • Outside Diameter
    3.3460 in, 85 mm
  • Overall Height
    3-7/16 in, 87.29 mm
  • Overall Length
    5-7/16 in, 138.09 mm
  • Overall Width
    1-13/16 in, 46 mm
  • Shaft Diameter
    1.7720 in, 45 mm
  • Size Code
    209
  • Slot Width  
    5/8 in, 15.90 mm
  • Take Up Frame Size
    NST209
  • Weight
    5.29 lbs, 2.4 kg

Details

  • Bearing Material
    52100 Steel
  • Bearing Series
    UCNST200
  • Bore Type
    Cylindrical
  • Cage Material
    Steel
  • Compatible Frame Number
    NST209
  • Country of Origin
    Japan
  • Duty Type
    Normal Duty
  • Dynamic Load Capacity
    7385.486 lbf
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    Shell Gadus S2 V100 #3
  • Housing Construction
    One Piece
  • Housing Material
    Cast Iron
  • Housing Type
    Narrow-Slot Take-up
  • Insert Material
    52100 Steel
  • Locking Device
    Set Screw
  • Lubrication
    Relubricatable
  • Lubrication Type
    Relubricatable
  • Manufacturer Catalog Number
    UCNST209
  • Material
    Cast Iron
  • Max Operating Temperature
    100 °C, 212 °F
  • Maximum Temperature
    100 °C, 212 °F
  • Mounting Type
    Narrow Slot
  • Operating Temperature Range
    100 °C, 212 °F
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    3350 kgf, 7385.486 lbf
  • Radial Static Load Capacity
    800 kgf
  • Relubricatable
    True
  • Replacement Bearing
    UC209
  • Retainer Type
    Riveted Steel
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Sealing Type
    Contact Seal
  • Self Aligning
    True
  • Sensor Ready
    False
  • Series
    UCNST200
  • Shaft Attachment
    Set Screw
  • Static Load Capacity
    4607.661 lbf
  • Type Of Bearing
    Ball Bearing
  • Unit Type
    Side Mount
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)