Motion
UCNST209-27NPMZ2

AMI BEARINGS INC
UCNST209-27NPMZ2

Ball Bearing Take-up Unit - Side Mount, 1-11/16 in Bore, Cast Iron - Nickel Plated Housing, Set Screw Collar, Normal Duty, 5/8 in, 15.90 mm Slot
MI ITEM #08630129
MFR #UCNST209-27NPMZ2
Price$261.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCNST209-27NPMZ2

Ball Bearing Take-up Unit - Side Mount, 1-11/16 in Bore, Cast Iron - Nickel Plated Housing, Set Screw Collar, Normal Duty, 5/8 in, 15.90 mm Slot
MI ITEM #08630129
MFR #UCNST209-27NPMZ2

Mfr description
UCNST209-27NPMZ2 1-11/16" ZINC WIDE SET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$261.50/each

Specifications

Dimensions

  • Between Frame Width
    2-5/8 in, 66.70 mm
  • Body Width
    2-1/8 in, 54 mm
  • Bore Diameter  
    1-11/16 in
  • Bore Length
    1.9370 in, 49.20 mm
  • Hole Diameter
    23/32 in, 18.26 mm
  • Housing Dimensions
    2-1/8 in, 53.97 mm
  • Housing Width
    2-1/8 in, 53.97 mm
  • Inner Ring Width
    1.9370 in, 49.20 mm
  • Insert Outer Diameter
    3.3465 in, 85 mm
  • Length Through Bore
    1.9370 in, 49.20 mm
  • Outside Diameter
    3.3460 in, 85 mm
  • Overall Height
    4-1/2 in, 114.29 mm
  • Overall Length
    7-1/2 in, 190.50 mm
  • Overall Width
    2-1/8 in, 53.96 mm
  • Shaft Diameter
    1-11/16 in
  • Size Code
    209
  • Slot Spacing  
    3.0000 in, 76.20 mm
  • Slot Width  
    5/8 in, 15.90 mm
  • Take Up Frame Size
    NST209
  • Tap Thread Size
    1-13/16 in
  • Weight
    5.29 lbs, 2.4 kg

Details

  • Bearing Material
    52100 Steel
  • Bearing Series
    UC200
  • Bore Type
    Cylindrical
  • Cage Material
    Steel
  • Compatible Frame Number
    NST209
  • Country of Origin
    Japan
  • Duty Type
    Normal Duty
  • Dynamic Load Capacity
    33005.8 N, 7420 lbf
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Nickel Plated
  • Grease Type
    Shell Gadus S2 V100 #3
  • Housing Construction
    One Piece
  • Housing Material
    Cast Iron - Nickel Plated
  • Housing Type
    Narrow-Slot Take-up
  • Insert Material
    52100 Steel
  • Locking Device
    Set Screw
  • Lubrication
    Relubricatable
  • Lubrication Type
    Relubricatable
  • Manufacturer Catalog Number
    UCNST209-27NPMZ2
  • Material
    Cast Iron
  • Max Operating Temperature
    100 °C, 212 °F
  • Max Rpm
    3770 rpm
  • Maximum Speed
    3770 rpm
  • Maximum Temperature
    100 °C, 212 °F
  • Mounting Type
    Narrow Slot
  • Operating Temperature Range
    100 °C, 212 °F
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    33005.8 N, 7420 lbf
  • Radial Static Load Capacity
    20506.3 N, 4610 lbf
  • Relubricatable
    True
  • Replacement Bearing
    UC209-27
  • Retainer Type
    Riveted Steel
  • Seal Material
    Nitrile
  • Seal Type
    Contact Seal
  • Sealing Type
    Contact Seal
  • Self Aligning
    True
  • Sensor Ready
    False
  • Series
    UCNST200
  • Shaft Attachment
    Set Screw
  • Static Load Capacity
    4610 lbf
  • Type Of Bearing
    Ball Bearing
  • Unit Type
    Side Mount

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)