Motion
UCNST209-27NPMZ20

AMI BEARINGS INC
UCNST209-27NPMZ20

Ball Bearing Take-up Unit - Side Mount, 1-11/16 in Bore, Cast Iron - Nickel Plated Housing, Set Screw Collar, Normal Duty
MI ITEM #08630130
MFR #UCNST209-27NPMZ20
Price$499.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCNST209-27NPMZ20

Ball Bearing Take-up Unit - Side Mount, 1-11/16 in Bore, Cast Iron - Nickel Plated Housing, Set Screw Collar, Normal Duty
MI ITEM #08630130
MFR #UCNST209-27NPMZ20

Mfr description
UCNST209-27NPMZ20 1-11/16" KANIGEN SET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$499.22/each

Specifications

Dimensions

  • Bore Diameter  
    1-11/16 in
  • Inner Ring Width
    1.9370 in, 49.20 mm
  • Shaft Diameter
    1.6875 in, 42.85 mm
  • Size Code
    209
  • Weight
    5.29 lbs, 2.4 kg

Details

  • Bearing Material
    52100 Steel
  • Bearing Series
    UCNST200
  • Duty Type
    Normal Duty
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    Relubricatable
  • Housing Material
    Cast Iron - Nickel Plated
  • Housing Type
    Narrow-Slot Take-up
  • Locking Device
    Set Screw
  • Lubrication
    Relubricatable
  • Lubrication Type
    Grease Fitting
  • Manufacturer Catalog Number
    UCNST209-27NPMZ20
  • Material
    Cast Iron
  • Mounting Type
    Narrow Slot
  • Product Type
    Take-Up Ball Bearing Units
  • Relubricatable
    True
  • Seal Type
    Contact Seal
  • Sealing Type
    Contact Seal
  • Self Aligning
    True
  • Series
    UCNST200
  • Shaft Attachment
    Set Screw
  • Type Of Bearing
    Ball Bearing
  • Unit Type
    Side Mount

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)