Motion
UCNST209-28C4HR23

AMI BEARINGS INC
UCNST209-28C4HR23

Ball Bearing Take-up Unit - 1-3/4 in Bore, Cast Iron Housing, Set Screw Collar, Normal Duty
MI ITEM #08630133
MFR #UCNST209-28C4HR23
Price$525.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCNST209-28C4HR23

Ball Bearing Take-up Unit - 1-3/4 in Bore, Cast Iron Housing, Set Screw Collar, Normal Duty
MI ITEM #08630133
MFR #UCNST209-28C4HR23

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$525.37/each

Specifications

Dimensions

  • Bore Diameter  
    1-3/4 in
  • Shaft Diameter
    1.7500 in, 44.45 mm
  • Weight
    5.29 lbs, 2.4 kg

Details

  • Bearing Material
    52100 Chrome Steel
  • Bearing Series
    UCNST200
  • Bore Type
    Cylindrical
  • Cage Material
    Steel
  • Duty Type
    Normal Duty
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    Noxlub BF4026
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Narrow-Slot Take-up
  • Locking Device
    Set Screw
  • Lubrication
    Relubricatable
  • Lubrication Type
    Relubricatable
  • Manufacturer Catalog Number
    UCNST209-28C4HR23
  • Material
    Cast Iron
  • Max Operating Temperature
    232 °C, 450 °F
  • Maximum Temperature
    232 °C, 450 °F
  • Mounting Type
    Narrow Slot
  • Operating Temperature Range
    232 °C, 450 °F
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    33005.8 N, 7420 lbf
  • Radial Static Load Capacity
    20506.3 N, 4610 lbf
  • Relubricatable
    True
  • Seal Material
    Silicone
  • Seal Type
    Contact Seal
  • Sealing Type
    Contact Seal
  • Self Aligning
    True
  • Series
    UCNST200
  • Shaft Attachment
    Set Screw
  • Type Of Bearing
    Ball Bearing

Overview

Mfr description
UCNST209-28C4HR23 1-3/4" HIGH TEMP (450

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought