Motion
UCNST210
Ball Bearing Take-up Unit - Side Mount, 50 mm Bore, Cast Iron Housing, Set Screw Collar, Normal Duty, 0.6300 in, 16 mm Slot
Mi Item #08630144
MFR #UCNST210
Price$186.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Bearing Take-up Unit - Side Mount, 50 mm Bore, Cast Iron Housing, Set Screw Collar, Normal Duty, 0.6300 in, 16 mm Slot
Mi Item #08630144
MFR #UCNST210

Mfr description
UCNST210 50MM WIDE SET SCREW NARROW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$186.02/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Bore Length
    2.0310 in, 51.60 mm
  • Housing Dimensions
    1.9290 in, 49 mm
  • Housing Width
    1.9290 in, 49 mm
  • Inner Ring Width
    2.0310 in, 51.60 mm
  • Insert Outer Diameter
    3.5430 in, 90 mm
  • Length Through Bore
    2.0310 in, 51.60 mm
  • Outside Diameter
    3.5430 in, 90 mm
  • Overall Height
    4.5670 in, 116 mm
  • Overall Length
    5.8660 in, 149 mm
  • Overall Width
    1.9290 in, 49 mm
  • Shaft Diameter
    1.9690 in, 50 mm
  • Size Code
    210
  • Slot Spacing  
    4.0160 in, 102 mm
  • Slot Width  
    0.6300 in, 16 mm
  • Take Up Frame Size
    NST210
  • Weight
    5.29 lbs, 2.4 kg

Details

  • Bearing Material
    52100 Steel
  • Bearing Series
    UCNST200
  • Bore Type
    Cylindrical
  • Cage Material
    Steel
  • Compatible Frame Number
    NST210
  • Country of Origin
    Japan
  • Duty Type
    Normal Duty
  • Dynamic Load Capacity
    7936.64 lbf
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    Shell Gadus S2 V100 #3
  • Housing Construction
    One Piece
  • Housing Material
    Cast Iron
  • Housing Type
    Narrow-Slot Take-up
  • Insert Material
    52100 Steel
  • Locking Device
    Set Screw
  • Lubrication
    Relubricatable
  • Lubrication Type
    Grease Fitting
  • Manufacturer Catalog Number
    UCNST210
  • Material
    Cast Iron
  • Max Rpm
    2400 rpm
  • Maximum Speed
    2400 rpm
  • Mounting Type
    Narrow Slot
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    3600 kgf, 7936.64 lbf
  • Radial Static Load Capacity
    800 kgf
  • Relubricatable
    True
  • Replacement Bearing
    UC210
  • Retainer Type
    Riveted Steel
  • Seal Material
    Nitrile
  • Seal Type
    Contact Seal
  • Sealing Type
    Contact Seal
  • Self Aligning
    True
  • Sensor Ready
    False
  • Series
    UCNST200
  • Shaft Attachment
    Set Screw
  • Type Of Bearing
    Ball Bearing
  • Unit Type
    Side Mount
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)