Motion
UCNST210-30NPMZ2

AMI BEARINGS INC
UCNST210-30NPMZ2

Ball Bearing Take-up Unit - 1-7/8 in Bore, Cast Iron - Nickel Plated Housing, Set Screw Collar, Normal Duty, 0.6250 in, 15.90 mm Slot
Mi Item #08630147
MFR #UCNST210-30NPMZ2
Price$301.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCNST210-30NPMZ2

Ball Bearing Take-up Unit - 1-7/8 in Bore, Cast Iron - Nickel Plated Housing, Set Screw Collar, Normal Duty, 0.6250 in, 15.90 mm Slot
Mi Item #08630147
MFR #UCNST210-30NPMZ2

Mfr description
UCNST210-30NPMZ2 1-7/8" ZINC WIDE SET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$301.54/each

Specifications

Dimensions

  • Bore Diameter  
    1-7/8 in
  • Inner Ring Width
    2.0310 in, 51.60 mm
  • Outside Diameter
    3.5430 in, 90 mm
  • Overall Height
    4.5000 in, 114.29 mm
  • Overall Length
    5.6875 in, 144.50 mm
  • Overall Width
    2.3750 in, 60.32 mm
  • Shaft Diameter
    1.8750 in, 47.62 mm
  • Slot Width  
    0.6250 in, 15.90 mm
  • Weight
    5.29 lbs, 2.4 kg

Details

  • Bearing Material
    52100 Chrome Steel
  • Bearing Series
    UCNST200
  • Cage Material
    Steel
  • Duty Type
    Normal Duty
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Nickel Plated
  • Grease Type
    Relubricatable
  • Housing Material
    Cast Iron - Nickel Plated
  • Housing Type
    Narrow-Slot Take-up
  • Locking Device
    Set Screw
  • Lubrication
    Relubricatable
  • Lubrication Type
    Grease Fitting
  • Manufacturer Catalog Number
    UCNST210-30NPMZ2
  • Material
    Cast Iron
  • Mounting Type
    Narrow Slot
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    3600 kgf, 7980 lbf
  • Radial Static Load Capacity
    23219.7 N, 5220 lbf
  • Relubricatable
    True
  • Replacement Bearing
    UC210-30
  • Retainer Type
    Riveted Steel
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Sealing Type
    Contact Seal
  • Self Aligning
    True
  • Series
    UCNST200
  • Shaft Attachment
    Set Screw
  • Type Of Bearing
    Ball Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)