Motion
UCNST210-30NPMZ2RF

AMI BEARINGS INC
UCNST210-30NPMZ2RF

Ball Bearing Take-up Unit - 1-7/8 in Bore, Cast Iron - Nickel Plated Housing, Set Screw Collar, Normal Duty, 5/8 in, 15.90 mm Slot
Mi Item #08630148
MFR #UCNST210-30NPMZ2RF
Price$346.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCNST210-30NPMZ2RF

Ball Bearing Take-up Unit - 1-7/8 in Bore, Cast Iron - Nickel Plated Housing, Set Screw Collar, Normal Duty, 5/8 in, 15.90 mm Slot
Mi Item #08630148
MFR #UCNST210-30NPMZ2RF

Mfr description
UCNST210-30NPMZ2RF 1-7/8" ZINC SET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$346.79/each

Specifications

Dimensions

  • Body Width
    1-13/16 in, 46 mm
  • Bore Diameter  
    1-7/8 in
  • Bore Length
    2.0310 in, 51.60 mm
  • Hole Diameter
    25/32 in, 19.80 mm
  • Housing Dimensions
    1-13/16 in, 46 mm
  • Housing Width
    1-13/16 in, 46 mm
  • Inner Ring Width
    2.0310 in, 51.60 mm
  • Insert Outer Diameter
    3.5433 in, 90 mm
  • Length Through Bore
    2.0310 in, 51.60 mm
  • Outside Diameter
    3.5430 in, 90 mm
  • Overall Height
    4-1/2 in, 114.29 mm
  • Overall Length
    5-11/16 in, 144.50 mm
  • Overall Width
    1-13/16 in, 46 mm
  • Shaft Diameter
    1.8750 in, 47.62 mm
  • Size Code
    210
  • Slot Spacing  
    3-9/16 in, 90.48 mm
  • Slot Width  
    5/8 in, 15.90 mm
  • Take Up Frame Size
    NST210
  • Tap Thread Size
    1/8-27 NPT
  • Weight
    5.29 lbs, 2.4 kg

Details

  • Bearing Material
    52100 Chrome Steel
  • Bearing Series
    UCNST200
  • Bore Type
    Cylindrical
  • Cage Material
    Steel
  • Compatible Frame Number
    NST210
  • Country of Origin
    Japan
  • Duty Type
    Normal Duty
  • Dynamic Load Capacity
    7980 lbf
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Nickel Plated
  • Grease Type
    Shell Gadus S2 V100 #3
  • Housing Construction
    One Piece
  • Housing Material
    Cast Iron - Nickel Plated
  • Housing Type
    Narrow-Slot Take-up
  • Insert Material
    52100 Steel
  • Locking Device
    Set Screw
  • Lubrication
    Relubricatable
  • Lubrication Type
    Grease Fitting
  • Manufacturer Catalog Number
    UCNST210-30NPMZ2RF
  • Material
    Cast Iron
  • Max Operating Temperature
    100 °C, 212 °F
  • Max Rpm
    2400 rpm
  • Maximum Speed
    2400 rpm
  • Maximum Temperature
    100 °C, 212 °F
  • Mounting Type
    Narrow Slot
  • Operating Temperature Range
    100 °C, 212 °F
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    3600 kgf, 7980 lbf
  • Radial Static Load Capacity
    23219.7 N, 5220 lbf
  • Relubricatable
    True
  • Replacement Bearing
    UC210-30
  • Retainer Type
    Riveted Steel
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Patented RF Double Lip Seal
  • Sealing Type
    Patented RF Double Lip Seal
  • Self Aligning
    True
  • Sensor Ready
    False
  • Series
    UCNST200
  • Shaft Attachment
    Set Screw
  • Static Load Capacity
    23200 N, 5220 lbf
  • Type Of Bearing
    Ball Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)