Motion
UCNST210-30TCMZ2

AMI BEARINGS INC
UCNST210-30TCMZ2

Ball Bearing Take-Up Unit - 1-7/8 in Bore, Cast Iron Housing, Set Screw Collar
MI ITEM #08630150
MFR #UCNST210-30TCMZ2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCNST210-30TCMZ2

Ball Bearing Take-Up Unit - 1-7/8 in Bore, Cast Iron Housing, Set Screw Collar
MI ITEM #08630150
MFR #UCNST210-30TCMZ2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1-7/8 in

Details

  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Manufacturer Catalog Number
    UCNST210-30TCMZ2
  • Product Type
    Take-Up Ball Bearing Units

Overview

Mfr description
UCNST210-30TCMZ2 1-7/8" ZINC WIDE SET

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought