Motion
UCNST210-31C4HR23

AMI BEARINGS INC
UCNST210-31C4HR23

Ball Bearing Take-up Unit - Side Mount, 1-15/16 in Bore, Cast Iron Housing, Set Screw Collar, Normal Duty
MI ITEM #08630151
MFR #UCNST210-31C4HR23
Price$623.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCNST210-31C4HR23

Ball Bearing Take-up Unit - Side Mount, 1-15/16 in Bore, Cast Iron Housing, Set Screw Collar, Normal Duty
MI ITEM #08630151
MFR #UCNST210-31C4HR23

Mfr description
UCNST210-31C4HR23 1-15/16" HIGH TEMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$623.42/each

Specifications

Dimensions

  • Bore Diameter  
    1-15/16 in
  • Inner Ring Width
    2.0310 in, 51.60 mm
  • Insert Outer Diameter
    3.5433 in, 90 mm
  • Length Through Bore
    2.0310 in, 51.60 mm
  • Outside Diameter
    3.5430 in, 90 mm
  • Shaft Diameter
    1.9375 in, 49.21 mm
  • Size Code
    210
  • Take Up Frame Size
    NST210
  • Weight
    5.29 lbs, 2.4 kg

Details

  • Bearing Material
    52100 Chrome Steel
  • Bearing Series
    UCNST200
  • Bore Type
    Cylindrical
  • Cage Material
    Steel
  • Duty Type
    Normal Duty
  • Dynamic Load Capacity
    7980 lbf
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    Noxlub BF4026
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Narrow-Slot Take-up
  • Insert Material
    52100 Chrome Steel
  • Locking Device
    Set Screw
  • Lubrication
    Relubricatable
  • Lubrication Type
    Grease Fitting
  • Manufacturer Catalog Number
    UCNST210-31C4HR23
  • Material
    Cast Iron
  • Max Operating Temperature
    232 °C, 450 °F
  • Maximum Temperature
    232 °C, 450 °F
  • Mounting Type
    Narrow Slot
  • Operating Temperature Range
    232 °C, 450 °F
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    3600 kgf, 7980 lbf
  • Radial Static Load Capacity
    23219.7 N, 5220 lbf
  • Relubricatable
    True
  • Replacement Bearing
    UC210-31
  • Retainer Type
    Riveted Steel
  • Seal Material
    Silicone
  • Seal Type
    Contact Seal
  • Sealing Type
    Contact Seal
  • Self Aligning
    True
  • Series
    UCNST200
  • Shaft Attachment
    Set Screw
  • Static Load Capacity
    23219.7 N, 5220 lbf
  • Type Of Bearing
    Ball Bearing
  • Unit Type
    Side Mount

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)