Motion
UCNST210-31NPMZ20RF

AMI BEARINGS INC
UCNST210-31NPMZ20RF

Ball Bearing Take-up Unit - 1-15/16 in Bore, Cast Iron - Nickel Plated Housing, Set Screw Collar, Normal Duty
Mi Item #08630155
MFR #UCNST210-31NPMZ20RF
Price$668.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCNST210-31NPMZ20RF

Ball Bearing Take-up Unit - 1-15/16 in Bore, Cast Iron - Nickel Plated Housing, Set Screw Collar, Normal Duty
Mi Item #08630155
MFR #UCNST210-31NPMZ20RF

Mfr description
UCNST210-31NPMZ20RF 1-15/16" KANIGEN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$668.96/each

Specifications

Dimensions

  • Bore Diameter  
    1-15/16 in
  • Inner Ring Width
    2.0310 in, 51.60 mm
  • Outside Diameter
    3.5430 in, 90 mm
  • Shaft Diameter
    1.9375 in, 49.21 mm
  • Weight
    5.29 lbs, 2.4 kg

Details

  • Bearing Series
    UC200
  • Bore Type
    Cylindrical
  • Cage Material
    Steel
  • Duty Type
    Normal Duty
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Nickel Plated
  • Grease Type
    Relubricatable
  • Housing Material
    Cast Iron - Nickel Plated
  • Housing Type
    Narrow-Slot Take-up
  • Insert Material
    AISI 52100 Steel
  • Locking Device
    Set Screw
  • Lubrication
    Relubricatable
  • Lubrication Type
    Relubricatable
  • Manufacturer Catalog Number
    UCNST210-31NPMZ20RF
  • Material
    Cast Iron
  • Mounting Type
    Narrow Slot
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    3600 kgf, 7980 lbf
  • Radial Static Load Capacity
    23219.7 N, 5220 lbf
  • Relubricatable
    True
  • Seal Type
    Patented RF Double Lip Seal
  • Sealing Type
    Patented RF Double Lip Seal
  • Self Aligning
    True
  • Series
    UCNST200
  • Shaft Attachment
    Set Screw
  • Type Of Bearing
    Ball Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)