Motion
UCNST210C4HR23

AMI BEARINGS INC
UCNST210C4HR23

Ball Bearing Take-Up Unit - 50 mm Bore, Cast Iron Housing, Concentric Collar Collar
MI ITEM #08630164
MFR #UCNST210C4HR23
Price$623.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCNST210C4HR23

Ball Bearing Take-Up Unit - 50 mm Bore, Cast Iron Housing, Concentric Collar Collar
MI ITEM #08630164
MFR #UCNST210C4HR23

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$623.42/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm

Details

  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Concentric Collar
  • Manufacturer Catalog Number
    UCNST210C4HR23
  • Product Type
    Take-Up Ball Bearing Units

Overview

Mfr description
UCNST210C4HR23 50MM HIGH TEMP (450 DEG)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought