Motion
UCNST211-32C4HR23

AMI BEARINGS INC
UCNST211-32C4HR23

Ball Bearing Take-up Unit - 2 in Bore, Cast Iron Housing, Set Screw Collar, Normal Duty, 5/16 in, 7.90 mm Slot
Mi Item #08630171
MFR #UCNST211-32C4HR23
Price$813.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCNST211-32C4HR23

Ball Bearing Take-up Unit - 2 in Bore, Cast Iron Housing, Set Screw Collar, Normal Duty, 5/16 in, 7.90 mm Slot
Mi Item #08630171
MFR #UCNST211-32C4HR23

Mfr description
UCNST211-32C4HR23 2" HIGH TEMP (450
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$813.70/each

Specifications

Dimensions

  • Body Width
    2-3/8 in, 60.29 mm
  • Bore Diameter  
    2 in
  • Bore Length
    2.1890 in, 55.60 mm
  • Housing Dimensions
    2-3/8 in, 60.29 mm
  • Housing Width
    2-3/8 in, 60.29 mm
  • Inner Ring Width
    2.1890 in, 55.60 mm
  • Insert Outer Diameter
    3.9370 in, 100 mm
  • Length Through Bore
    2.1890 in, 55.60 mm
  • Outside Diameter
    3.9370 in, 100 mm
  • Overall Height
    4-1/8 in, 104.77 mm
  • Overall Length
    6-15/32 in, 164.30 mm
  • Overall Width
    2-3/8 in, 60.28 mm
  • Shaft Diameter
    2.0000 in, 50.79 mm
  • Size Code
    211
  • Slot Spacing  
    3-1/4 in, 82.54 mm
  • Slot Width  
    5/16 in, 7.90 mm
  • Take Up Frame Size
    NST211
  • Weight
    9.04 lbs, 4.101 kg

Details

  • Bearing Material
    52100 Steel
  • Bearing Series
    UCNST200
  • Bore Type
    Round
  • Cage Material
    Steel
  • Compatible Frame Number
    NST211
  • Country of Origin
    Japan
  • Duty Type
    Normal Duty
  • Dynamic Load Capacity
    9700 lbf
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    Noxlub BF4026
  • Housing Construction
    One Piece
  • Housing Material
    Cast Iron
  • Housing Type
    Narrow-Slot Take-up
  • Insert Material
    52100 Steel
  • Locking Device
    Set Screw
  • Lubrication
    Relubricatable
  • Lubrication Type
    Relubricatable
  • Manufacturer Catalog Number
    UCNST211-32C4HR23
  • Material
    Cast Iron
  • Max Operating Temperature
    232 °C, 450 °F
  • Maximum Temperature
    232 °C, 450 °F
  • Mounting Type
    Narrow Slot
  • Operating Temperature Range
    232 °C, 450 °F
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    4400 kgf, 9700 lbf
  • Radial Static Load Capacity
    29403 N, 6610 lbf
  • Relubricatable
    True
  • Replacement Bearing
    UC211-32
  • Retainer Type
    Riveted Steel
  • Seal Material
    Silicone
  • Seal Type
    Contact Seal and Slinger
  • Sealing Type
    Contact Seal and Slinger
  • Self Aligning
    True
  • Series
    UCNST200
  • Shaft Attachment
    Set Screw
  • Static Load Capacity
    29402.7 N, 6610 lbf
  • Type Of Bearing
    Ball Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)