Motion
UCNST211-32NPMZ2

AMI BEARINGS INC
UCNST211-32NPMZ2

Ball Bearing Take-up Unit - 2 in Bore, Cast Iron - Nickel Plated Housing, Set Screw Collar, Normal Duty, 3/4 in, 19.10 mm Slot
MI ITEM #08630173
MFR #UCNST211-32NPMZ2
Price$535.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCNST211-32NPMZ2

Ball Bearing Take-up Unit - 2 in Bore, Cast Iron - Nickel Plated Housing, Set Screw Collar, Normal Duty, 3/4 in, 19.10 mm Slot
MI ITEM #08630173
MFR #UCNST211-32NPMZ2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$535.60/each

Specifications

Dimensions

  • Body Width
    2-1/8 in, 54 mm
  • Bore Diameter  
    2 in
  • Bore Length
    2.1890 in, 55.60 mm
  • Hole Diameter
    1.0000 in, 25.39 mm
  • Housing Dimensions
    2-1/8 in, 53.97 mm
  • Housing Width
    2-1/8 in, 53.97 mm
  • Inner Ring Width
    2.1890 in, 55.60 mm
  • Insert Outer Diameter
    3.9370 in, 100 mm
  • Length Through Bore
    2.1890 in, 55.60 mm
  • Outside Diameter
    3.9370 in, 100 mm
  • Overall Height
    4-1/8 in, 104.77 mm
  • Overall Length
    6-15/32 in, 164.30 mm
  • Overall Width
    2-1/8 in, 53.96 mm
  • Shaft Diameter
    2.0000 in, 50.79 mm
  • Size Code
    211
  • Slot Spacing  
    3-1/4 in, 82.54 mm
  • Slot Width  
    3/4 in, 19.10 mm
  • Take Up Frame Size
    NST211
  • Weight
    9.04 lbs, 4.101 kg

Details

  • Bearing Material
    52100 Steel
  • Bearing Series
    UC200
  • Bore Type
    Cylindrical
  • Cage Material
    Steel
  • Compatible Frame Number
    NST211
  • Country of Origin
    Japan
  • Duty Type
    Normal Duty
  • Dynamic Load Capacity
    9700 lbf
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Nickel Plated
  • Grease Type
    Shell Gadus S2 V100 #3
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron - Nickel Plated
  • Housing Type
    Narrow-Slot Take-up
  • Insert Material
    52100 Steel
  • Locking Device
    Set Screw
  • Lubrication
    Relubricatable
  • Lubrication Type
    Grease Fitting
  • Manufacturer Catalog Number
    UCNST211-32NPMZ2
  • Material
    Cast Iron
  • Max Operating Temperature
    100 °C, 212 °F
  • Maximum Temperature
    100 °C, 212 °F
  • Mounting Type
    Narrow Slot
  • Operating Temperature Range
    100 °C, 212 °F
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    4400 kgf, 9700 lbf
  • Radial Static Load Capacity
    29403 N, 6610 lbf
  • Relubricatable
    True
  • Replacement Bearing
    UC211-32
  • Retainer Type
    Riveted Steel
  • Seal Material
    Nitrile
  • Seal Type
    Contact Seal
  • Sealing Type
    Contact Seal
  • Self Aligning
    True
  • Series
    UCNST200
  • Shaft Attachment
    Set Screw
  • Static Load Capacity
    29403 N, 6610 lbf
  • Type Of Bearing
    Ball Bearing

Overview

Mfr description
UCNST211-32NPMZ2 2" MED ZINC WIDE SET

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought