Motion
UCNST211-34C4HR5

AMI BEARINGS INC
UCNST211-34C4HR5

Ball Bearing Take-up Unit - 2-1/8 in Bore, Cast Iron Housing, Set Screw Collar, Normal Duty, 3/4 in, 19.10 mm Slot
Mi Item #08630177
MFR #UCNST211-34C4HR5
Price$506.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCNST211-34C4HR5

Ball Bearing Take-up Unit - 2-1/8 in Bore, Cast Iron Housing, Set Screw Collar, Normal Duty, 3/4 in, 19.10 mm Slot
Mi Item #08630177
MFR #UCNST211-34C4HR5

Mfr description
UCNST211-34C4HR5 2-1/8" HIGH TEMP (400
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$506.75/each

Specifications

Dimensions

  • Bore Diameter  
    2-1/8 in
  • Bore Length
    2.1890 in, 55.60 mm
  • Hole Diameter
    1.0000 in, 25.39 mm
  • Housing Dimensions
    1-3/8 in, 35 mm
  • Housing Width
    1-3/8 in, 35 mm
  • Inner Ring Width
    2.1890 in, 55.60 mm
  • Insert Outer Diameter
    3.9370 in, 100 mm
  • Length Through Bore
    2.1890 in, 55.60 mm
  • Outside Diameter
    3.9370 in, 100 mm
  • Overall Height
    5-3/4 in, 146.09 mm
  • Overall Length
    6-15/32 in, 164.30 mm
  • Overall Width
    1-3/8 in, 34.92 mm
  • Shaft Diameter
    2-1/8 in, 53.97 mm
  • Size Code
    211
  • Slot Spacing  
    5-1/8 in, 130.18 mm
  • Slot Width  
    3/4 in, 19.10 mm
  • Take Up Frame Size
    NST211
  • Tap Thread Size
    1/8-27 NPT
  • Weight
    9.04 lbs, 4.101 kg

Details

  • Bearing Material
    AISI 52100 Steel
  • Bearing Series
    UCNST200
  • Bore Type
    Cylindrical
  • Cage Material
    Steel
  • Compatible Frame Number
    NST211
  • Country of Origin
    Japan
  • Duty Type
    Normal Duty
  • Dynamic Load Capacity
    9700 lbf
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    Yuken Super-Lube #3 (HR5 Type)
  • Housing Construction
    One Piece
  • Housing Material
    Cast Iron
  • Housing Type
    Narrow-Slot Take-up
  • Insert Material
    AISI 52100 Steel
  • Locking Device
    Set Screw
  • Lubrication
    Relubricatable
  • Lubrication Type
    Relubricatable
  • Manufacturer Catalog Number
    UCNST211-34C4HR5
  • Material
    Cast Iron
  • Max Operating Temperature
    200 °C, 392 °F
  • Maximum Temperature
    200 °C, 392 °F
  • Mounting Type
    Narrow Slot
  • Operating Temperature Range
    200 °C, 392 °F
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    4400 kgf, 9700 lbf
  • Radial Static Load Capacity
    29403 N, 6610 lbf
  • Relubricatable
    True
  • Replacement Bearing
    UC211-34
  • Retainer Type
    Riveted Steel
  • Seal Material
    Silicone
  • Seal Type
    Contact Seal
  • Sealing Type
    Contact Seal
  • Self Aligning
    True
  • Series
    UCNST200
  • Shaft Attachment
    Set Screw
  • Static Load Capacity
    29402.7 N, 6610 lbf
  • Type Of Bearing
    Ball Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)