Motion
UCNST211-35C4HR23

AMI BEARINGS INC
UCNST211-35C4HR23

Ball Bearing Take-up Unit - 2-3/16 in Bore, Cast Iron Housing, Set Screw Collar, Normal Duty, 1.0000 in, 25.39 mm Slot
Mi Item #08630180
MFR #UCNST211-35C4HR23
Price$813.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCNST211-35C4HR23

Ball Bearing Take-up Unit - 2-3/16 in Bore, Cast Iron Housing, Set Screw Collar, Normal Duty, 1.0000 in, 25.39 mm Slot
Mi Item #08630180
MFR #UCNST211-35C4HR23

Mfr description
UCNST211-35C4HR23 2-3/16" HIGH TEMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$813.70/each

Specifications

Dimensions

  • Bore Diameter  
    2-3/16 in
  • Inner Ring Width
    2.1890 in, 55.60 mm
  • Insert Outer Diameter
    3.9370 in, 100 mm
  • Length Through Bore
    2.1890 in, 55.60 mm
  • Outside Diameter
    3.9370 in, 100 mm
  • Overall Height
    5-3/4 in, 146.09 mm
  • Overall Length
    6-15/32 in, 164.30 mm
  • Overall Width
    2-1/8 in, 53.96 mm
  • Shaft Diameter
    2.1875 in, 55.56 mm
  • Size Code
    211
  • Slot Spacing  
    5-1/8 in, 130.18 mm
  • Slot Width  
    1.0000 in, 25.39 mm
  • Take Up Frame Size
    NST211
  • Weight
    9.04 lbs, 4.101 kg

Details

  • Bearing Material
    52100 Chrome Steel
  • Bearing Series
    UCNST200
  • Bore Type
    Cylindrical
  • Cage Material
    Steel
  • Duty Type
    Normal Duty
  • Dynamic Load Capacity
    9700 lbf
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    Noxlub BF4026
  • Housing Construction
    One Piece
  • Housing Material
    Cast Iron
  • Housing Type
    Narrow-Slot Take-up
  • Insert Material
    52100 Chrome Steel
  • Locking Device
    Set Screw
  • Lubrication
    Relubricatable
  • Lubrication Type
    Grease Fitting
  • Manufacturer Catalog Number
    UCNST211-35C4HR23
  • Material
    Cast Iron
  • Max Operating Temperature
    232 °C, 450 °F
  • Maximum Temperature
    232 °C, 450 °F
  • Operating Temperature Range
    232 °C, 450 °F
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    4400 kgf, 9700 lbf
  • Radial Static Load Capacity
    29403 N, 6610 lbf
  • Relubricatable
    True
  • Replacement Bearing
    UC211-35
  • Retainer Type
    Riveted Steel
  • Seal Material
    Silicone
  • Seal Type
    Contact Seal
  • Sealing Type
    Contact Seal
  • Self Aligning
    True
  • Series
    UCNST200
  • Shaft Attachment
    Set Screw
  • Static Load Capacity
    29403 N, 6610 lbf
  • Type Of Bearing
    Ball Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)