Motion
UCNST212-36C4HR23

AMI BEARINGS INC
UCNST212-36C4HR23

Ball Bearing Take-up Unit - 2-1/4 in Bore, Cast Iron Housing, Set Screw Collar, Normal Duty
Mi Item #08630191
MFR #UCNST212-36C4HR23
Price$1,058.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCNST212-36C4HR23

Ball Bearing Take-up Unit - 2-1/4 in Bore, Cast Iron Housing, Set Screw Collar, Normal Duty
Mi Item #08630191
MFR #UCNST212-36C4HR23

Mfr description
UCNST212-36C4HR23 2-1/4" HIGH TEMP (450
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,058.84/each

Specifications

Dimensions

  • Bore Diameter  
    2-1/4 in
  • Inner Ring Width
    2.5630 in, 65.09 mm
  • Shaft Diameter
    2.2500 in, 57.14 mm
  • Weight
    11 lbs, 4.99 kg

Details

  • Bearing Material
    52100 Steel
  • Bearing Series
    UC200
  • Bore Type
    Cylindrical
  • Cage Material
    Steel
  • Duty Type
    Normal Duty
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    Relubricatable
  • Housing Material
    Cast Iron
  • Housing Type
    Narrow-Slot Take-up
  • Insert Material
    52100 Steel
  • Locking Device
    Set Screw
  • Lubrication
    Relubricatable
  • Lubrication Type
    Grease Fitting
  • Manufacturer Catalog Number
    UCNST212-36C4HR23
  • Material
    Cast Iron
  • Max Operating Temperature
    232 °C, 450 °F
  • Maximum Temperature
    232 °C, 450 °F
  • Mounting Type
    Narrow Slot
  • Operating Temperature Range
    232 °C, 450 °F
  • Product Type
    Take-Up Ball Bearing Units
  • Relubricatable
    True
  • Replacement Bearing
    UC212-36
  • Seal Material
    Silicone
  • Seal Type
    Contact Seal
  • Sealing Type
    Contact Seal
  • Self Aligning
    True
  • Series
    UCNST200
  • Shaft Attachment
    Set Screw
  • Type Of Bearing
    Ball Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)