Motion
UCNST212C4HR23

AMI BEARINGS INC
UCNST212C4HR23

Ball Bearing Take-Up Unit - Cast Iron Housing, Set Screw Collar
Mi Item #08630201
MFR #UCNST212C4HR23
Price$1,058.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCNST212C4HR23

Ball Bearing Take-Up Unit - Cast Iron Housing, Set Screw Collar
Mi Item #08630201
MFR #UCNST212C4HR23

Mfr description
UCNST212C4HR23 60MM HIGH TEMP (450 DEG)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,058.84/each

Specifications

Details

  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Manufacturer Catalog Number
    UCNST212C4HR23
  • Product Type
    Take-Up Ball Bearing Units
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)