Motion
UCNTPL201-8MZ2CW

AMI BEARINGS INC
UCNTPL201-8MZ2CW

Ball Bearing Take-up Unit - Side Mount, 1/2 in Bore, Thermoplastic Housing, Set Screw Collar, Normal Duty, 0.2500 in, 6.34 mm Slot
MI ITEM #08630208
MFR #UCNTPL201-8MZ2CW
Price$208.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCNTPL201-8MZ2CW

Ball Bearing Take-up Unit - Side Mount, 1/2 in Bore, Thermoplastic Housing, Set Screw Collar, Normal Duty, 0.2500 in, 6.34 mm Slot
MI ITEM #08630208
MFR #UCNTPL201-8MZ2CW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$208.96/each

Specifications

Dimensions

  • Body Width
    1.2200 in, 30.98 mm
  • Bore Diameter  
    1/2 in
  • Bore Length
    1.2200 in, 30.98 mm
  • Housing Dimensions
    1-23/64 in, 34.50 mm
  • Housing Width
    1-23/64 in, 34.50 mm
  • Inner Ring Width
    1.2200 in, 30.98 mm
  • Insert Outer Diameter
    1.8504 in, 47 mm
  • Length Through Bore
    1.2200 in, 30.98 mm
  • Outside Diameter
    1.8500 in, 47 mm
  • Overall Height
    2-33/64 in, 64 mm
  • Overall Length
    3-57/64 in, 99 mm
  • Overall Width
    1-23/64 in, 34.50 mm
  • Shaft Diameter
    0.5000 in, 12.69 mm
  • Size Code
    201-8
  • Slot Spacing  
    3.0000 in, 76.20 mm
  • Slot Width  
    0.2500 in, 6.34 mm
  • Take Up Frame Size
    NTPL204
  • Tap Thread Size
    1/2-13 UNC
  • Weight
    0.86 lbs, 0.39 kg

Details

  • Bearing Material
    AISI 52100 Steel
  • Bearing Series
    UC200MZ2
  • Bore Type
    Cylindrical
  • Cage Material
    Stamped Steel
  • Compatible Frame Number
    NTPL204
  • Country of Origin
    USA
  • Duty Type
    Normal Duty
  • Dynamic Load Capacity
    12855 N, 2890 lbf
  • End Cap Style
    Open
  • End Type
    Open
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Zinc Plated
  • Grease Type
    H1 Approved Food Grade Grease
  • Housing Construction
    Solid
  • Housing Material
    Thermoplastic
  • Housing Type
    Narrow-Slot Take-up
  • Insert Material
    AISI 52100 Steel
  • Locking Device
    Set Screw
  • Lubrication
    Relubricatable
  • Lubrication Type
    Grease Fitting
  • Manufacturer Catalog Number
    UCNTPL201-8MZ2CW
  • Material
    PBT Thermoplastic
  • Mounting Type
    Narrow Slot
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    12855 N, 2890 lbf
  • Radial Static Load Capacity
    6672 N, 1500 lbf
  • Relubricatable
    True
  • Replacement Bearing
    UC201-8MZ2
  • Retainer Type
    Stamped Steel
  • Seal Material
    Buna-Nitrile Rubber
  • Seal Type
    Single Lip Seal
  • Sealing Type
    Single Lip Seal
  • Self Aligning
    True
  • Sensor Ready
    False
  • Shaft Attachment
    Set Screw
  • Type Of Bearing
    Ball Bearing
  • Unit Type
    Side Mount

Overview

Mfr description
UCNTPL201-8MZ2CW 1/2" ZINC WIDE SET

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought