Motion
UCNTPL202-10MZ2W

AMI BEARINGS INC
UCNTPL202-10MZ2W

Ball Bearing Take-up Unit - Side Mount, 5/8 in Bore, Thermoplastic Housing, Set Screw Collar
Mi Item #08630222
MFR #UCNTPL202-10MZ2W
Price$182.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCNTPL202-10MZ2W

Ball Bearing Take-up Unit - Side Mount, 5/8 in Bore, Thermoplastic Housing, Set Screw Collar
Mi Item #08630222
MFR #UCNTPL202-10MZ2W

Mfr description
UCNTPL202-10MZ2W 5/8" ZINC WIDE SET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$182.00/each

Specifications

Dimensions

  • Bore Diameter  
    5/8 in
  • Inner Ring Width
    1.2200 in, 30.98 mm
  • Shaft Diameter
    0.6250 in, 15.87 mm
  • Tap Thread Size
    1/2-13 UNC
  • Weight
    0.82 lbs, 0.372 kg

Details

  • Bearing Material
    AISI 52100 Steel - Zinc Protection
  • Bearing Series
    UCNTPL200MZ2
  • Compatible Frame Number
    NTPL204
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Thermoplastic
  • Housing Type
    Narrow-Slot Take-up
  • Insert Material
    AISI 52100 Steel - Zinc Protection
  • Locking Device
    Set Screw
  • Lubrication Type
    Grease Fitting
  • Manufacturer Catalog Number
    UCNTPL202-10MZ2W
  • Material
    PBT Thermoplastic
  • Mounting Type
    Narrow Slot
  • Product Type
    Take-Up Ball Bearing Units
  • Replacement Bearing
    UC202-10MZ2
  • Series
    UCNTPL200MZ2
  • Shaft Attachment
    Set Screw
  • Unit Type
    Side Mount
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)