Motion
UCNTPL204-12MZ20CW

AMI BEARINGS INC
UCNTPL204-12MZ20CW

Ball Bearing Take-up Unit - Side Mount, 3/4 in Bore, Thermoplastic Housing, Set Screw Collar, Normal Duty
Mi Item #08630236
MFR #UCNTPL204-12MZ20CW
Price$313.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCNTPL204-12MZ20CW

Ball Bearing Take-up Unit - Side Mount, 3/4 in Bore, Thermoplastic Housing, Set Screw Collar, Normal Duty
Mi Item #08630236
MFR #UCNTPL204-12MZ20CW

Mfr description
UCNTPL204-12MZ20CW 3/4" KANIGEN SET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$313.64/each

Specifications

Dimensions

  • Bore Diameter  
    3/4 in
  • Shaft Diameter
    0.7500 in, 19.05 mm
  • Size Code
    204

Details

  • Bearing Material
    52100 Steel
  • Bearing Series
    UC200MZ20
  • Bore Type
    Round
  • Cage Material
    Stamped Steel
  • Duty Type
    Normal Duty
  • End Cap Style
    Open
  • End Type
    Open
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Kanigen
  • Grease Type
    H1 Approved Food Grade Grease
  • Housing Construction
    Solid
  • Housing Material
    Thermoplastic
  • Housing Type
    Narrow-Slot Take-up
  • Insert Material
    52100 Steel
  • Locking Device
    Set Screw
  • Lubrication
    Relubricatable
  • Lubrication Type
    Relubricatable
  • Manufacturer Catalog Number
    UCNTPL204-12MZ20CW
  • Material
    Thermoplastic
  • Max Operating Temperature
    100 °C, 212 °F
  • Maximum Temperature
    100 °C, 212 °F
  • Mounting Type
    Narrow Slot
  • Operating Temperature Range
    100 °C, 212 °F
  • Product Type
    Take-Up Ball Bearing Units
  • Relubricatable
    True
  • Retainer Type
    Stamped Steel
  • Seal Material
    Buna-Nitrile Rubber
  • Seal Type
    Single Lip Seal
  • Sealing Type
    Single Lip Seal
  • Series
    UCNTPL200MZ20
  • Shaft Attachment
    Set Screw
  • Type Of Bearing
    Ball Bearing
  • Unit Type
    Side Mount
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)