Motion
UCNTPL205-14MZ2W

AMI BEARINGS INC
UCNTPL205-14MZ2W

Ball Bearing Take-up Unit - 7/8 in Bore, Thermoplastic Housing, Set Screw Collar, 1/4 in, 6.40 mm Slot
Mi Item #08630258
MFR #UCNTPL205-14MZ2W
Price$209.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCNTPL205-14MZ2W

Ball Bearing Take-up Unit - 7/8 in Bore, Thermoplastic Housing, Set Screw Collar, 1/4 in, 6.40 mm Slot
Mi Item #08630258
MFR #UCNTPL205-14MZ2W

Mfr description
UCNTPL205-14MZ2W 7/8" ZINC WIDE SET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$209.65/each

Specifications

Dimensions

  • Bore Diameter  
    7/8 in
  • Bore Length
    1.3390 in, 34 mm
  • Inner Ring Width
    1.3390 in, 34 mm
  • Overall Height
    2-33/64 in, 64 mm
  • Overall Length
    3-57/64 in, 99 mm
  • Overall Width
    1-49/64 in, 45 mm
  • Shaft Diameter
    0.8750 in, 22.22 mm
  • Slot Width  
    1/4 in, 6.40 mm
  • Tap Thread Size
    1/2-13 UNC
  • Weight
    0.88 lbs, 0.399 kg

Details

  • Bearing Series
    UCNTPL200MZ2
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Thermoplastic
  • Housing Type
    Narrow-Slot Take-up
  • Insert Material
    AISI 52100 Steel
  • Locking Device
    Set Screw
  • Manufacturer Catalog Number
    UCNTPL205-14MZ2W
  • Material
    PBT Thermoplastic
  • Mounting Type
    Narrow Slot
  • Product Type
    Take-Up Ball Bearing Units
  • Replacement Bearing
    UC205-14MZ2
  • Shaft Attachment
    Set Screw
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)