Motion
UCNTPL206-17MZ2W

AMI BEARINGS INC
UCNTPL206-17MZ2W

1-1/16 ZINC WIDE SET SCREW WHITE NARROW SLOT TA
MI ITEM #08630273
MFR #UCNTPL206-17MZ2W
Price$232.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCNTPL206-17MZ2W

1-1/16 ZINC WIDE SET SCREW WHITE NARROW SLOT TA
MI ITEM #08630273
MFR #UCNTPL206-17MZ2W

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$232.62/each

Specifications

Dimensions

  • Base Width
    1.5781 in
  • Bore Diameter
    1.0625 in
  • Bore Inside Diameter
    1.0625 in
  • Bore Length
    1.5000 in
  • Housing Width
    1.5781 in
  • Inner Race Width
    1.5000 in
  • Inside Diameter
    1.0625 in
  • Length
    4.9219 in
  • Length Through Bore
    1.5000 in
  • Overall Width
    1.5781 in
  • Shaft Diameter
    1.0625 in
  • Weight
    1.52 lbs
  • Width
    1.5781 in, 40.08 mm

Details

  • Additional Details
    Wide Inner Ring | Narrow Slot
  • Bearing Insert Material
    AISI 52100 Steel
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing ID
    NTPL206
  • Housing Material
    PBT Thermoplastic
  • Housing Type
    Take-Up Unit
  • Insert Bearing Material
    AISI 52100 Steel
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Product Type
    Pillow Block Ball Bearing Units
  • Shaft Attachment
    Set Screw

Overview

Mfr description
UCNTPL206-17MZ2W 1-1/16" ZINC WIDE SET

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought