Motion
UCNTPL206-19MZ2RFCW

AMI BEARINGS INC
UCNTPL206-19MZ2RFCW

Ball Bearing Take-up Unit - 1-3/16 in Bore, Thermoplastic Housing, Set Screw Collar, Normal Duty
Mi Item #08630288
MFR #UCNTPL206-19MZ2RFCW
Price$309.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCNTPL206-19MZ2RFCW

Ball Bearing Take-up Unit - 1-3/16 in Bore, Thermoplastic Housing, Set Screw Collar, Normal Duty
Mi Item #08630288
MFR #UCNTPL206-19MZ2RFCW

Mfr description
UCNTPL206-19MZ2RFCW 1-3/16" ZINC SET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$309.59/each

Specifications

Dimensions

  • Bore Diameter  
    1-3/16 in
  • Inner Ring Width
    1.5000 in, 38.10 mm
  • Outside Diameter
    2.4410 in, 62 mm
  • Shaft Diameter
    1.1875 in, 30.16 mm
  • Tap Thread Size
    1/4-28 UNF
  • Weight
    1.42 lbs, 0.6441 kg

Details

  • Bearing Material
    AISI 52100 Steel
  • Bearing Series
    UC200MZ2
  • Bore Type
    Round
  • Cage Material
    Stamped Steel
  • Duty Type
    Normal Duty
  • Dynamic Load Capacity
    19616.6 N, 4410 lbf
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    H1 Approved Food Grade Grease
  • Housing Material
    Thermoplastic
  • Housing Type
    Narrow-Slot Take-up
  • Insert Material
    Zinc Protected Steel
  • Locking Device
    Set Screw
  • Lubrication
    Relubricatable
  • Lubrication Type
    Grease Fitting
  • Manufacturer Catalog Number
    UCNTPL206-19MZ2RFCW
  • Material
    PBT Thermoplastic
  • Mounting Type
    Narrow Slot
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    19616.6 N, 4410 lbf
  • Radial Static Load Capacity
    11298.4 N, 2540 lbf
  • Relubricatable
    True
  • Replacement Bearing
    UC206-19MZ2
  • Retainer Type
    Stamped Steel
  • Seal Material
    Buna-Nitrile Rubber
  • Seal Type
    Patented RF Double Lip Seal
  • Sealing Type
    Patented RF Double Lip Seal
  • Self Aligning
    True
  • Shaft Attachment
    Set Screw
  • Static Load Capacity
    11298.5 N, 2540 lbf
  • Type Of Bearing
    Ball Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)