Motion
UCNTPL206MZ2CW

AMI BEARINGS INC
UCNTPL206MZ2CW

Ball Bearing Take-Up Unit - Side Mount, 30 mm Bore, Thermoplastic Housing, Set Screw Collar
MI ITEM #08630304
MFR #UCNTPL206MZ2CW
List Price$269.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCNTPL206MZ2CW

Ball Bearing Take-Up Unit - Side Mount, 30 mm Bore, Thermoplastic Housing, Set Screw Collar
MI ITEM #08630304
MFR #UCNTPL206MZ2CW

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
List Price$269.21/each for your price

Overview

Mfr description
UCNTPL206MZ2CW 30MM ZINC WIDE SET SCREW

Specifications

  • Unit Type
    Side Mount
  • Bore Diameter
  • Housing Material
    Thermoplastic
  • Locking Device
    Set Screw
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Manufacturer Catalog Number
    UCNTPL206MZ2CW
  • Product Type
    Take-Up Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text