Motion
UCNTPL206MZ2W

AMI BEARINGS INC
UCNTPL206MZ2W

Ball Bearing Take-up Unit - Side Mount, 30 mm Bore, Thermoplastic Housing, Set Screw Collar, 0.2520 in, 6.40 mm Slot
Mi Item #08630308
MFR #UCNTPL206MZ2W
Price$168.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCNTPL206MZ2W

Ball Bearing Take-up Unit - Side Mount, 30 mm Bore, Thermoplastic Housing, Set Screw Collar, 0.2520 in, 6.40 mm Slot
Mi Item #08630308
MFR #UCNTPL206MZ2W

Mfr description
UCNTPL206MZ2W 30MM ZINC WIDE SET SCREW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$168.57/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Housing Dimensions
    1.5750 in, 40 mm
  • Housing Width
    1.5750 in, 40 mm
  • Inner Ring Width
    1.5000 in, 38.10 mm
  • Overall Height
    2.9920 in, 76 mm
  • Overall Length
    4.9210 in, 125 mm
  • Overall Width
    1.5750 in, 40 mm
  • Shaft Diameter
    1.1810 in, 30 mm
  • Slot Width  
    0.2520 in, 6.40 mm
  • Tap Thread Size
    1/4-28 UNF
  • Weight
    1.42 lbs, 0.6441 kg

Details

  • Bearing Series
    UCNTPL200MZ2
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    Relubricatable
  • Housing Material
    Thermoplastic
  • Housing Type
    Narrow-Slot Take-up
  • Insert Material
    AISI 52100 Steel - Zinc Protection
  • Locking Device
    Set Screw
  • Lubrication
    Relubricatable
  • Lubrication Type
    Relubricatable
  • Manufacturer Catalog Number
    UCNTPL206MZ2W
  • Material
    PBT Thermoplastic
  • Mounting Type
    Narrow Slot
  • Product Type
    Take-Up Ball Bearing Units
  • Relubricatable
    True
  • Replacement Bearing
    UC206MZ2
  • Shaft Attachment
    Set Screw
  • Unit Type
    Side Mount
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)