Motion
UCNTPL207-22MZ20RFCW

AMI BEARINGS INC
UCNTPL207-22MZ20RFCW

Ball Bearing Take-up Unit - Side Mount, 1-3/8 in Bore, Thermoplastic Housing, Set Screw Collar, Normal Duty
MI ITEM #08630329
MFR #UCNTPL207-22MZ20RFCW
Price$512.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCNTPL207-22MZ20RFCW

Ball Bearing Take-up Unit - Side Mount, 1-3/8 in Bore, Thermoplastic Housing, Set Screw Collar, Normal Duty
MI ITEM #08630329
MFR #UCNTPL207-22MZ20RFCW

Mfr description
UCNTPL207-22MZ20RFCW 1-3/8" KANIGEN SET
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$512.08/each

Specifications

Dimensions

  • Bore Diameter  
    1-3/8 in
  • Shaft Diameter
    1.3750 in, 34.92 mm
  • Size Code
    207

Details

  • Bearing Material
    52100 Steel
  • Bearing Series
    UC200MZ20
  • Bore Type
    Round
  • Duty Type
    Normal Duty
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    H1 Approved Food Grade Grease
  • Housing Material
    Thermoplastic
  • Housing Type
    Narrow-Slot Take-up
  • Insert Material
    52100 Steel
  • Locking Device
    Set Screw
  • Lubrication
    Relubricatable
  • Lubrication Type
    Relubricatable
  • Manufacturer Catalog Number
    UCNTPL207-22MZ20RFCW
  • Material
    Thermoplastic
  • Mounting Type
    Narrow Slot
  • Product Type
    Take-Up Ball Bearing Units
  • Relubricatable
    True
  • Seal Type
    RF Patent Seal
  • Sealing Type
    RF Patent Seal
  • Shaft Attachment
    Set Screw
  • Type Of Bearing
    Ball Bearing
  • Unit Type
    Side Mount

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)