Motion
UCNTPL207-23MZ20W

AMI BEARINGS INC
UCNTPL207-23MZ20W

Ball Bearing Take-up Unit - 1-7/16 in Bore, Thermoplastic Housing, Set Screw Collar, 1/4 in, 6.40 mm Slot
Mi Item #08630340
MFR #UCNTPL207-23MZ20W
Price$402.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCNTPL207-23MZ20W

Ball Bearing Take-up Unit - 1-7/16 in Bore, Thermoplastic Housing, Set Screw Collar, 1/4 in, 6.40 mm Slot
Mi Item #08630340
MFR #UCNTPL207-23MZ20W

Mfr description
UCNTPL207-23MZ20W 1-7/16" KANIGEN SET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$402.65/each

Specifications

Dimensions

  • Bore Diameter  
    1-7/16 in
  • Bore Length
    1.6890 in, 42.89 mm
  • Housing Dimensions
    1-11/64 in, 29.76 mm
  • Housing Width
    1-11/64 in, 29.76 mm
  • Inner Ring Width
    1.6890 in, 42.90 mm
  • Overall Height
    3.0000 in, 76.20 mm
  • Overall Length
    4-59/64 in, 125 mm
  • Overall Width
    1-37/64 in, 40 mm
  • Shaft Diameter
    1.4375 in, 36.50 mm
  • Slot Width  
    1/4 in, 6.40 mm
  • Tap Thread Size
    5/8-11 UNC
  • Weight
    1.6 lbs, 0.726 kg

Details

  • Bearing Series
    UCNTPL200MZ20
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Thermoplastic
  • Housing Type
    Narrow-Slot Take-up
  • Locking Device
    Set Screw
  • Manufacturer Catalog Number
    UCNTPL207-23MZ20W
  • Material
    PBT Thermoplastic
  • Mounting Type
    Narrow Slot
  • Product Type
    Take-Up Ball Bearing Units
  • Replacement Bearing
    UC207-23MZ20
  • Shaft Attachment
    Set Screw
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)